OETIKER 17700183 Worm Gear Clamp, 100 mm - 120 mm, Stainless Steel | CH9CAU

OETIKER 17700183 Worm Gear Clamp, Band Width 9 mm, Size Range 100 mm to 120 mm, Pack Of 50

Item: CM9AKP Model: 17700183
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialStainless Steel
Band Thickness0.6 mm
Band Width9 mm
Pack Size50
Screw MaterialChromium Stainless Steel

Product Variants

ProductModelBand WidthBand ThicknessBand MaterialPkg. Qty.Price
OETIKER 17700166 Worm Gear Clamp, 8 mm - 12 mm, Stainless Steel | CH9CAA 177001669 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700167 Worm Gear Clamp, 10 mm - 16 mm, Stainless Steel | CH9CAB 177001679 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700168 Worm Gear Clamp, 12 mm - 20 mm, Stainless Steel | CH9CAC 177001689 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700169 Worm Gear Clamp, 12 mm - 22 mm, Stainless Steel | CH9CAD 177001699 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700170 Worm Gear Clamp, 16 mm - 25 mm, Stainless Steel | CH9CAE 177001709 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700171 Worm Gear Clamp, 16 mm - 27 mm, Stainless Steel | CH9CAF 177001719 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700172 Worm Gear Clamp, 20 mm - 32 mm, Stainless Steel | CH9CAG 177001729 mm0.6 mmStainless Steel100-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17700183 Worm Gear Clamp, Band Width 9 mm, Size Range 100 mm to 120 mm, Pack Of 50