Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OETIKER 16700031 Hose Clamp Stainless Steel, Size 1 Inch | AE3NGV 5EFD6 / 025.6-706R

OETIKER 16700031 Hose Clamp, Band Width 0.276 Inch, Size Range 22.4 mm to 25.6 mm, Pack Of 100

Item: AE3NGV Model: 16700031Cross Ref: 5EFD6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Dimension7 mm x 0.6 mm
Band Thickness0.023"
Band Width0.276"
Ear Width10 mm
FinishPlain
Pack Size100
Size Range22.4 mm to 25.6 mm
Size Reference25.6-706R
TypeCrimp, Stepless Ear
Band MaterialStainless Steel
FeaturesCrimp, Stepless Ear
Resistance PropertiesCorrosion Resistant
StandardsDIN EN ISO 9227

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)2.01
Ship length (cm)5.99
Ship width (cm)5.99
HS code7326908588
Country of OriginUS

Product Variants

ProductModelTypeBand WidthBand ThicknessBand DimensionSize ReferenceBand MaterialBand Material NumberPkg. Qty.Price
OETIKER 16700992 Hose Clamp Stainless Steel, Size 15/32 Inch | AC8UDC 3DUP8 16700992Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€82.14
OETIKER 16702490 Hose Clamp Stainless Steel, Size 1/2 Inch | AC8UDD 3DUP9 16702490Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€82.14
OETIKER 16700011 Hose Clamp Stainless Steel, Size 17/32 Inch | AC8UDE 3DUR1 / 013.8-706R 16700011Crimp, Stepless Ear0.276"0.023"7 mm x 0.6 mm13.8-706R--100€73.34
OETIKER 16700015 Hose Clamp Stainless Steel, Size 19/32 Inch | AC8UDF 3DUR4 / 015.3-706R 16700015Crimp, Stepless Ear0.276"0.023"7 mm x 0.6 mm15.3-706R--100€75.16
OETIKER 16702494 Hose Clamp Stainless Steel, Size 5/8 Inch | AC8UDG 3DUR6 / 016.2-706R 16702494Crimp, Stepless Ear0.276"0.023"7 mm x 0.6 mm16.2-706R--100€76.26
OETIKER 16700993 Hose Clamp Stainless Steel, Size 1/2 Inch | AD7FBX 4E571 16700993Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€81.88
OETIKER 16700997 Hose Clamp Stainless Steel, Size 35/64 Inch | AD7FBY 4E572 16700997Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€83.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 16700031 Hose Clamp, Band Width 0.276 Inch, Size Range 22.4 mm to 25.6 mm, Pack Of 100
€114.37 /pack