OETIKER 16700028 Hose Clamp, Stainless Steel, Size 23.5 mm, Pack Of 100 | CD4QCM

OETIKER 16700028 Hose Clamp, Band Width 0.27 Inch, Size Range 20.3 mm to 23.5 mm, Pack Of 100

Item: CD4QCM Model: 16700028
In Stock

Get it by Monday, Jun 16

€96.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Dimension7 mm x 0.6 mm
Band Thickness0.023"
Band Width0.27"
Ear Width10 mm
FinishPlain
Pack Size100
Size Range20.3 mm to 23.5 mm
Size Reference23.5-706R
TypeCrimp, Stepless Ear

Shipping Info:

Ship weight (kg) 0.2341
Ship height (cm)8.64
Ship length (cm)15.24
Ship width (cm)10.67
Country of OriginUS

Product Variants

ProductModelTypeBand WidthBand ThicknessBand DimensionSize ReferenceBand MaterialBand Material NumberPkg. Qty.Price
OETIKER 16700992 Hose Clamp Stainless Steel, Size 15/32 Inch | AC8UDC 3DUP8 16700992Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€82.14
OETIKER 16702490 Hose Clamp Stainless Steel, Size 1/2 Inch | AC8UDD 3DUP9 16702490Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€82.14
OETIKER 16700011 Hose Clamp Stainless Steel, Size 17/32 Inch | AC8UDE 3DUR1 / 013.8-706R 16700011Crimp, Stepless Ear0.276"0.023"7 mm x 0.6 mm13.8-706R--100€73.34
OETIKER 16700015 Hose Clamp Stainless Steel, Size 19/32 Inch | AC8UDF 3DUR4 / 015.3-706R 16700015Crimp, Stepless Ear0.276"0.023"7 mm x 0.6 mm15.3-706R--100€75.16
OETIKER 16702494 Hose Clamp Stainless Steel, Size 5/8 Inch | AC8UDG 3DUR6 / 016.2-706R 16702494Crimp, Stepless Ear0.276"0.023"7 mm x 0.6 mm16.2-706R--100€76.26
OETIKER 16700993 Hose Clamp Stainless Steel, Size 1/2 Inch | AD7FBX 4E571 16700993Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€81.88
OETIKER 16700997 Hose Clamp Stainless Steel, Size 35/64 Inch | AD7FBY 4E572 16700997Crimp, Stepless Ear0.276"0.024"7 mm x 0.6 mm---100€83.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 16700028 Hose Clamp, Band Width 0.27 Inch, Size Range 20.3 mm to 23.5 mm, Pack Of 100
€96.88 /pack