OETIKER 16300283 Hose Clamp, Stainless Steel, 28.6 To 35 mm Range, Pack Of 100 | CD4QQF 35 A

OETIKER 16300283 Hose Clamp, Band Width 0.27 Inch, Size Range 28.6 mm to 35 mm, Pack Of 100

Item: CD4QQF Model: 16300283
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Thickness0.023"
Band Width0.27"
Ear Width10 mm
Pack Size100
Size Range28.6 mm to 35 mm
Size Reference35A

Shipping Info:

Ship weight (kg) 2.0287
Ship height (cm)11.43
Ship length (cm)38.1
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelBand WidthBand ThicknessSize ReferenceNumber Of Adjustment PositionsBand DimensionBand MaterialAdjustment TypePkg. Qty.Price
OETIKER 16300022 Hose Clamp, Stainless Steel, Size 30 mm, Pack Of 100 | CD4QNY 163000220.27"0.023"-3---100€79.20
OETIKER 16300179 Hose Clamp, Stainless Steel, Size 32 mm, Pack Of 100 | CD4QNZ 163001790.27"0.023"-3---100€58.32
OETIKER 16300023 Hose Clamp, Stainless Steel, Size 35 mm, Pack Of 100 | CD4QPA 163000230.27"0.023"-3---100€93.60
OETIKER 16300251 Hose Clamp, Stainless Steel, Size 37 mm, Pack Of 100 | CD4QPB 163002510.27"0.023"-3---100€59.76
OETIKER 16300024 Hose Clamp, Stainless Steel, Size 40 mm, Pack Of 100 | CD4QPC 163000240.27"0.023"-3---100€61.20
OETIKER 16300025 Hose Clamp, Stainless Steel, Size 45 mm, Pack Of 100 | CD4QPD 163000250.27"0.023"-3---100€64.44
OETIKER 16300026 Hose Clamp, Stainless Steel, Size 50 mm, Pack Of 100 | CD4QPE 163000260.27"0.023"-3---100€67.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 16300283 Hose Clamp, Band Width 0.27 Inch, Size Range 28.6 mm to 35 mm, Pack Of 100