OETIKER 15500062 Hose Clamp, Stainless Steel, Size 950 mm, Pack Of 100 | CD4QNU

OETIKER 15500062 Hose Clamp, Band Width 0.27 Inch, Size Range 91.9 mm to 95 mm, Pack Of 100

Item: CD4QNU Model: 15500062
In Stock

Get it by Thursday, Jun 12

€83.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Width0.27"
Ear Width10 mm
Pack Size100
Size Range91.9 mm to 95 mm
TypeOne Ear

Shipping Info:

Ship weight (kg) 0.0302
Ship height (cm)1.52
Ship length (cm)11.68
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelBand WidthBand MaterialSize ReferencePkg. Qty.Price
OETIKER 15500000 Hose Clamp, Stainless Steel, Size 105 mm, Pack Of 100 | CD4QLB 5435K11 155000000.27"--100€28.80
OETIKER 15500001 Hose Clamp, Stainless Steel, Size 113 mm, Thickness 0.6 mm, Pack Of 100 | CD4QLC 5435K12 155000010.27"--100€36.62
OETIKER 15500002 Hose Clamp, Stainless Steel, Size 123 mm, Pack Of 100 | CD4QLD 5435K28 155000020.27"--100€29.88
OETIKER 15500003 Hose Clamp, Stainless Steel, Size 133 mm, Pack Of 100 | CD4QLE 5435K13 155000030.27"--100€111.60
OETIKER 15500006 Hose Clamp, Stainless Steel, Size 140 mm, Pack Of 100 | CD4QLF 155000060.27"--100€30.24
OETIKER 15500007 Hose Clamp, Stainless Steel, Size 145 mm, Pack Of 100 | CD4QLG 5435K14 155000070.27"--100€111.60
OETIKER 15500071 Hose Clamp, Stainless Steel, Size 152 mm, Pack Of 100 | CD4QLH 155000710.27"--100€31.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 15500062 Hose Clamp, Band Width 0.27 Inch, Size Range 91.9 mm to 95 mm, Pack Of 100
€83.88 /pack