OETIKER 15500013 Hose Clamp, Stainless Steel, Size 226 mm, Pack Of 100 | CD4QLQ 5435K18

OETIKER 15500013 Hose Clamp, Band Width 0.27 Inch, Size Range 19.8 mm to 22.6 mm, Pack Of 100

Item: CD4QLQ Model: 15500013
In Stock

Get it by Monday, Jun 16

€35.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Width0.27"
Ear Width9 mm
Pack Size100
Size Range19.8 mm to 22.6 mm
TypeOne Ear

Shipping Info:

Ship weight (kg) 0.0302
Ship height (cm)1.52
Ship length (cm)11.68
Ship width (cm)10.16
Country of OriginUS

Product Details:

Oetiker 15500013 hose clamp is used in the automotive, plumbing and irrigation facilities to provide a secure connection between hoses and fittings while preventing leakage.

Features:

  • Oetiker 15500013 hose clamp comes with a pre-shaped insert that delivers effective & all-around sealing during installation.
  • This hose clamp features stainless steel (UNS S30400) construction for structural rigidity and resisting corrosion of more than 1000 hours as per DIN EN ISO 9227.
  • It is equipped with a mechanical interlock to keep it closed over a hose and has a single ear for exerting uniform compression.
  • This hose clamp has burr-free strip edges for minimum risk of damage to the hose.
  • It features a one-piece design without any movable parts for tamper-proof operation and secure connections.
  • This clamp offers quick assembly and has a visible deformation that provides evidence of proper closure.

Frequently Asked Questions:

Q. How to measure a hose clamp?

A.

  • Take an outer diameter (OD) measurement of the hose that is attached to the fitting.
  • Select a hose clamp so that the hose's outer diameter is roughly in the middle of the clamp's clamping range.

Q. What general safety instructions are needed to follow while using this clamp?

A.

  • Wear safety glasses or goggles, or a face shield with safety glasses or goggles.
  • Work holding requirements for the job should be matched with the following clamp features to select the proper clamp style and size: strength and weight (eg: consider the size and nominal clamping pressure), opening (length of reach), throat depth (depth of reach), and ease of adjustment & clamping surfaces (materials used and size).
  • Dispose off clamps with bent frames and replace bent spindles, if possible.
  • Ensure that the pressure plate and anvil parts of the clamp are in full contact with the workpiece before tightening.
  • Remove clamps as soon as the job is finished.

Product Variants

ProductModelBand WidthBand MaterialSize ReferencePkg. Qty.Price
OETIKER 15500000 Hose Clamp, Stainless Steel, Size 105 mm, Pack Of 100 | CD4QLB 5435K11 155000000.27"--100€28.80
OETIKER 15500001 Hose Clamp, Stainless Steel, Size 113 mm, Thickness 0.6 mm, Pack Of 100 | CD4QLC 5435K12 155000010.27"--100€36.62
OETIKER 15500002 Hose Clamp, Stainless Steel, Size 123 mm, Pack Of 100 | CD4QLD 5435K28 155000020.27"--100€29.88
OETIKER 15500003 Hose Clamp, Stainless Steel, Size 133 mm, Pack Of 100 | CD4QLE 5435K13 155000030.27"--100€111.60
OETIKER 15500006 Hose Clamp, Stainless Steel, Size 140 mm, Pack Of 100 | CD4QLF 155000060.27"--100€30.24
OETIKER 15500007 Hose Clamp, Stainless Steel, Size 145 mm, Pack Of 100 | CD4QLG 5435K14 155000070.27"--100€111.60
OETIKER 15500071 Hose Clamp, Stainless Steel, Size 152 mm, Pack Of 100 | CD4QLH 155000710.27"--100€31.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 15500013 Hose Clamp, Band Width 0.27 Inch, Size Range 19.8 mm to 22.6 mm, Pack Of 100
€35.64 /pack