OETIKER 15400010 Hose Clamp, Stainless Steel, 2.5 To 2.9 mm Range, Pack Of 100 | CD4QTY 03.3RER

OETIKER 15400010 Hose Clamp, Band Width 0.27 Inch, Size Range 2.5 mm to 2.9 mm, Pack Of 100

Item: CD4QTY Model: 15400010
In Stock

Get it by Wednesday, Jun 11

€277.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Width0.27"
Ear Width1.4 mm
Pack Size100
Size Range2.5 mm to 2.9 mm
Size Reference03.3RER
TypeOne Ear

Shipping Info:

Ship weight (kg) 0.0139
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelTypeSize ReferenceBand WidthBand MaterialPkg. Qty.Price
OETIKER 15400011 Hose Clamp, Stainless Steel, 2.7 To 3.1 mm Range, Pack Of 100 | CD4QTZ 03.5RER 15400011One Ear03.5RER0.27"-100€93.60
OETIKER 15400012 Hose Clamp, Stainless Steel, 2.9 To 3.7 mm Range, Pack Of 100 | CD4QUA 04.1RER 15400012One Ear04.1RER0.27"-100€252.00
OETIKER 15400063 Hose Clamp, Stainless Steel, 3.3 To 4.2 mm Range, Pack Of 100 | CD4QUB 04.6RER 15400063One Ear04.6RER0.27"-100€219.96
OETIKER 15400013 Hose Clamp, Stainless Steel, 3.7 To 4.7 mm Range, Pack Of 100 | CD4QUC 05.1RER 15400013One Ear05.1RER0.27"-100€187.20
OETIKER 15400064 Hose Clamp, Stainless Steel, 4.2 To 5.2 mm Range, Pack Of 100 | CD4QUD 05.6RER 15400064One Ear05.6RER0.27"-100€214.20
OETIKER 15400014 Hose Clamp, Stainless Steel, 4.7 To 5.7 mm Range, Pack Of 100 | CD4QUE 06.1RER 15400014One Ear06.1RER0.27"-100€208.80
OETIKER 15400015 Hose Clamp, Stainless Steel, 5.2 To 6.2 mm Range, Pack Of 100 | CD4QUF 06.6RER 15400015One Ear06.6RER0.27"-100€85.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 15400010 Hose Clamp, Band Width 0.27 Inch, Size Range 2.5 mm to 2.9 mm, Pack Of 100
€277.20 /pack