OETIKER 14100497 Compound Action Pincer, Jaw width 19 mm, Opening gap Top 18.4 mm

Item: CM9ANL Model: 14100497
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet Pincer
Clamping Force2000N
Height23 mm
Jaw StyleStandard Jaw
Jaw Width19 mm
Length232 mm
Max. Ear Width13 mm
Opening Gap18.4 mm
Pack Size1
Use With105 Series, 151 Series, 153 Series, 154 Series, 155 Series, 159 Series, 163 Series, 167 Series, 109 Series, 113 Series, 123 Series, 196 Series, 117 Series
Width63 mm

Product Variants

ProductModelJaw WidthJaw StyleOpening GapClamping ForceHeightMax. Ear WidthForceHandle TypePrice
OETIKER CLAMPS 14100498 Compound Action Pincer, Straight Handles, Jaw width 12.4 mm, Opening gap Top 21.6 mm | CH6DJY 1410049812.4 mmSide Jaw21.6 mm, 16.3 mm2000N23 mm13 mm2000NStraight Handles€61.20
OETIKER CLAMPS 14100499 Compound Action Pincer, Curved Handles, Jaw width 12.4 mm, Opening gap Top 20.3 mm | CH6DJZ 1410049912.4 mmSide Jaw20.3 mm, 15.4 mm2000N23 mm13 mm--€61.20
OETIKER 14100496 Compound Action Pincer, Jaw width 19 mm, Opening gap Top 19.5 mm | CH9CAP 1410049619 mmStandard Jaw19.5 mm2000N23 mm13 mm---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 14100497 Compound Action Pincer, Jaw width 19 mm, Opening gap Top 18.4 mm