OETIKER 12600297 Worm Gear Clamp, 16 mm - 25 mm, Chromium Stainless Steel | CH9CAK

OETIKER 12600297 Worm Gear Clamp, Band Width 12 mm, Size Range 16 mm to 25 mm, Pack Of 100

Item: CM9ABF Model: 12600297
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialChromium Stainless Steel
Band Thickness0.7 mm
Band Width12 mm
Pack Size100
Screw MaterialZinc Plated Steel

Product Variants

ProductModelBand WidthBand ThicknessBand MaterialPkg. Qty.Price
OETIKER 12600235 Worm Gear Clamp, 8 mm - 12 mm, Chromium Stainless Steel | CH9CAT 126002359 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600236 Worm Gear Clamp, 10 mm - 16 mm, Chromium Stainless Steel | CH9CAU 126002369 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600237 Worm Gear Clamp, 12 mm - 20 mm, Chromium Stainless Steel | CH9CAV 126002379 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600238 Worm Gear Clamp, 12 mm - 22 mm, Chromium Stainless Steel | CH9CAW 126002389 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600239 Worm Gear Clamp, 16 mm - 25 mm, Chromium Stainless Steel | CH9CAX 126002399 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600240 Worm Gear Clamp, 16 mm - 27 mm, Chromium Stainless Steel | CH9CAY 126002409 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600241 Worm Gear Clamp, 20 mm - 32 mm, Chromium Stainless Steel | CH9CAZ 126002419 mm0.6 mmChromium Stainless Steel100-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 12600297 Worm Gear Clamp, Band Width 12 mm, Size Range 16 mm to 25 mm, Pack Of 100