OETIKER 10500330 Hose Clamp, Zinc Plated Steel, 21.3 To 24.1 mm Range, Pack Of 100 | CD4QHV 241/9E

OETIKER 10500330 Hose Clamp, Band Width 0.27 Inch, Size Range 21.3 mm to 24.1 mm, Pack Of 100

Item: CD4QHV Model: 10500330
In Stock

Get it by Tuesday, Jun 10

€27.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Width0.27"
Pack Size100
Size Range21.3 mm to 24.1 mm
TypeOne Ear

Shipping Info:

Ship weight (kg) 0.0702
Ship height (cm)3.81
Ship length (cm)12.09
Ship width (cm)9.14
Country of OriginUS

Product Variants

ProductModelTypeSize ReferenceBand WidthBand MaterialBand FinishPkg. Qty.Price
OETIKER 10500070 Hose Clamp, Zinc Plated Steel, 8.3 To 10.1 mm Range, Pack Of 100 | CD4QHF 101/5.5E 10500070One Ear-0.27"--100€109.80
OETIKER 10500000 Hose Clamp, Zinc Plated Steel, 8.9 To 10.5 mm Range, Pack Of 100 | CD4QHG 105/5E 10500000One Ear-0.27"--100€24.12
OETIKER 10500337 Hose Clamp, Zinc Plated Steel, 9.7 To 11.3 mm Range, Pack Of 100 | CD4QHH 113/5E 10500337One Ear-0.27"--100€25.56
OETIKER 10500333 Hose Clamp, Zinc Plated Steel, 10.4 To 12.3 mm Range, Pack Of 100 | CD4QHJ 123/6E 10500333One Ear-0.27"--100€25.56
OETIKER 10500325 Hose Clamp, Zinc Plated Steel, 11.4 To 13.3 mm Range, Pack Of 100 | CD4QHK 133/6E 10500325One Ear-0.27"--100€55.80
OETIKER 10500334 Hose Clamp, Zinc Plated Steel, 11.9 To 14 mm Range, Pack Of 100 | CD4QHL 140/6.5E 10500334One Ear-0.27"--100€25.56
OETIKER 10500338 Hose Clamp, Zinc Plated Steel, 12.6 To 14.5 mm Range, Pack Of 100 | CD4QHM 145/6E 10500338One Ear-0.27"--100€111.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 10500330 Hose Clamp, Band Width 0.27 Inch, Size Range 21.3 mm to 24.1 mm, Pack Of 100
€27.72 /pack