Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OETIKER 10100043 Hose Clamp Steel, Size 1-7/16 Inch, Pack Of 100 | AC8UCT 3DUN8 / 3437

OETIKER 10100043 Hose Clamp, Band Width 0.394 Inch, Size Range 32 mm to 37 mm, Pack Of 100

Item: AC8UCT Model: 10100043Cross Ref: 3DUN8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€134.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band Thickness0.059"
Band Width0.394"
FinishZinc Plated
Pack Size100
Size Range32 mm to 37 mm
TypeTwo Ear
Band MaterialSteel
Band Material FinishZinc Plated
FeaturesVisible Deformation Provides Evidence Of Proper Closure
For Maximum Outside Diameter129/64"
For Minimum Outside Diameter1 17/64"
Maximum Closing Force3100N
Resistance PropertiesCorrosion Resistant
StandardsDIN EN ISO 9227

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)2.01
Ship length (cm)10.49
Ship width (cm)8.51
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeBand WidthBand ThicknessBand MaterialBand FinishBand Material NumberPkg. Qty.Price
OETIKER 10100000 Hose Clamp Steel, Size 5/32 Inch | AC8UCJ 3DUL9 / 0041 10100000Two Ear0.138"0.02"---100€63.80
OETIKER 10100001 Hose Clamp Steel, Size 11/64 Inch, Pack Of 100 | AC8UCK 3DUN1 / 0045 10100001Two Ear0.138"0.024"---100€63.80
OETIKER 10100002 Hose Clamp Steel, Size 3/16 Inch | AC8UCL 3DUN2 / 0305 10100002Two Ear0.197"0.026"---100€63.80
OETIKER 10100022 Hose Clamp Steel, Size 19/32 Inch, Pack Of 100 | AC8UCM 3DUN3 / 1517 10100022Two Ear0.315"0.047"---100€72.60
OETIKER 10100029 Hose Clamp Steel, Size 13/16 Inch, Pack Of 100 | AC8UCN 3DUN4 / 1922 10100029Two Ear0.354"0.059"---100€131.64
OETIKER 10100032 Hose Clamp Steel, Size 15/16 Inch, Pack Of 100 | AC8UCP 3DUN5 / 2225 10100032Two Ear0.394"0.059"---100€152.54
OETIKER 10100035 Hose Clamp Steel, Size 1-1/16 Inch, Pack Of 100 | AC8UCQ 3DUN6 / 2528 10100035Two Ear0.394"0.059"---100€107.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 10100043 Hose Clamp, Band Width 0.394 Inch, Size Range 32 mm to 37 mm, Pack Of 100
€134.22 /pack