Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35816-77 All Inch One Ph Electrode With Atc | AF4BLD 8NN55

OAKTON WD-35816-77 All Inch One Ph Electrode With Atc

Item: AF4BLD Model: WD-35816-77Cross Ref: 8NN55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPH Electrode
AmplifierNo
Body MaterialEpoxy
Cable Length3 ft.
ConnectorBNC
Diameter12 mm
JunctionDouble
Length130 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range0°C to 80°C
Ph Range0 pH to 14 pH
Recommended UsePH Measurement In The Lab, Or Field
ReferenceCombination Electrode
Shelf Life6 Months
Sub CategoryElectrodes: PH
Temp. SensorNone
Testing ParameterPH
Tip ShapeRound
TypeSingle-Junction
Connection TypeBNC
DisposabilityReusable
Manufacturer Warranty Length1 yr.
MaterialEpoxy
Overall Diameter12 mm
Overall Length130 mm
Product TypepH Electrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)6.35
HS code9027804530
Country of OriginSG

Product Variants

ProductModelTypeJunctionBody MaterialTemp. SensorTip ShapeCable LengthDiameterAmplifierPrice
OAKTON WD-35801-78 Ph Temperature Electrode All-in-one Single | AF4FBN 8UN13 WD-35801-78Single-Junction, RefillableSingleGlassYesRound3 ft.12 mmNo€300.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35816-77 All Inch One Ph Electrode With Atc
€269.61 /unit