Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35801-78 Ph Temperature Electrode All-in-one Single | AF4FBN 8UN13

OAKTON WD-35801-78 Ph Temperature Electrode All-in-one Single

Item: AF4FBN Model: WD-35801-78Cross Ref: 8UN13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€305.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPH Electrode
AmplifierNo
Body MaterialGlass
Cable Length3 ft.
ConnectorBNC
Diameter12 mm
JunctionSingle
Length130 mm
Ph Range0 pH to 14 pH
Recommended UsePH Measurement In The Lab, Or Field
ReferenceCombination Electrode
Shelf Life6 Months
Temp. SensorYes
Testing ParameterPH
Tip ShapeRound
TypeSingle-Junction, Refillable
Connection TypeBNC
DisposabilityReusable
Manufacturer Warranty Length6 Months
MaterialGlass
Overall Diameter12 mm
Overall Length130 mm
Product TypepH Electrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)4.45
Ship length (cm)23.5
Ship width (cm)6.99
HS code9027808030
Country of OriginUS

Product Variants

ProductModelTypeJunctionBody MaterialTemp. SensorTip ShapeCable LengthDiameterAmplifierPrice
OAKTON WD-35816-77 All Inch One Ph Electrode With Atc | AF4BLD 8NN55 WD-35816-77Single-JunctionDoubleEpoxyNoneRound3 ft.12 mmNo€257.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35801-78 Ph Temperature Electrode All-in-one Single
€305.35 /unit