STEINER 548HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange | CU4QXJ

STEINER INDUSTRIES 548HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange

Item: CU4QXJ Model: 548HD-4X6Cross Ref: 29PF34
In Stock

Get it by Tuesday, Jun 10

€215.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Screen
Base Frame TypeTube Frame
ColorOrange
Fastener TypeGrommets
FeaturesMulti-Panel Enclosures Or In-Line Divideroptional Casters Allow Quick And Safe Mobility. Single Caster Leg And Locking Caster Wheels Are Availableslip-Fit Construction Allows Quick And Easy Assembly Without Tools
Frame FinishEnamel
Frame MaterialSteel
Frame Size1"
Grommet LocationCenter
Grommet Spacing12"
Height4 ft.
IncludesQuick-Snap Connection
Includes FrameYes
MaterialVinyl
Material Thickness1.02 mm
Material Weight13 oz./sq. yd.
Maximum Rated Temperature150°F
Number Of Sides4
OpacityTinted Transparent
Panel Height4 ft.
Resistance PropertiesAbrasion Resistant, Rust Resistant
Width1/25" , 6 ft.
Overall Height4 ft.
Overall Width6 ft.
Screen MaterialVinyl
Screen Width0.04"
StandardsCALIFORNIA FIRE MARSHAL COMPLIANT

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMaterial WeightMaximum Rated TemperatureMaterial ThicknessHeightOpacityBase Frame TypePrice
STEINER 501HD-4X6 Welding Screen, Cotton Duck, 4 ft Height, 6 ft Width, Olive Green, 1 Inch Size Frame | CU4QWY 501HD-4X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm4 ft.OpaqueTube Frame€147.15
STEINER 501HD-6X10 Welding Screen, Cotton Duck, 6 ft Height, 10 ft Width, Olive Green, 1 Inch Size Frame | CU4QXA 501HD-6X10Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€257.09
STEINER 501HD-6X6 Welding Screen, Cotton Duck, 6 ft Height, 6 ft Width, Olive Green, 1 Inch Size Frame | CU4QXC 501HD-6X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€176.09
STEINER 532HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Gray, 1 Inch Size Frame, Gray | CU4QXG 532HD-4X6VinylGray13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25
STEINER 538HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange | CU4QXK 538HD-4X6VinylOrange13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25
STEINER 534HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Yellow, 1 Inch Size Frame, Yellow | CU4QXM 534HD-4X6VinylYellow13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25
STEINER 532HD-6X10 Welding Screen, Vinyl, 6 ft Height, 10 ft Width, Gray, 1 Inch Size Frame, Gray | CU4QXQ 532HD-6X10VinylGray13 oz./sq. yd.150°F0.36 mm6 ft.Tinted TransparentTube Frame€241.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 548HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange
€215.06 /unit