Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35805-05 pH Electrode, Single Junction, pH, 0 - 14 pH, 32 Deg to 100 Deg C, Epoxy, BNC, Round | CT4HHX

OAKTON WD-35805-05 pH Electrode, Single Junction, pH, 0 - 14 pH, 32 Deg to 100 Deg C, Epoxy, BNC, Round

Item: CT4HHX Model: WD-35805-05Cross Ref: 45FG85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPH Electrode
AmplifierNo
Body MaterialEpoxy
Cable Length3 ft.
ConnectorBNC
Diameter0.406"
ElectrolyteCombinaN De Electrodo
JunctionSingle
Length4.3 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range+32°C to +100°C
Ph Range0 pH to 14 pH
ReferenceCombination Electrode, Pin Type Junction
Sub CategoryElectrodes: PH
Testing ParameterPH
Tip ShapeRound
TypeSingle Junction
Connection TypeBNC
DisposabilityReusable
Manufacturer Warranty Length1 yr.
MaterialEpoxy
Overall Diameter3/8"
Overall Length4.25 mm
Product TypepH Electrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeDiameterSub CategoryJunctionTip ShapeCable LengthBody MaterialAmplifierPrice
OAKTON WD-35808-71 Ph Temperature Electrode For 33773 | AF4MPP 9CLF5 WD-35808-71PH Electrode All-In One12 mmElectrodes: PHSingleRound3 ft.EpoxyNo€205.22
OAKTON WD-35811-71 PH Electrode Replacement For 57348 | AF4YFX 9PVE5 WD-35811-71Single Junction12 mmElectrodes: PHSingleRound3 ft.EpoxyNo€174.20
OAKTON WD-35816-71 pH Electrode With ATC Probe | CT4HGA WD-35816-71--Electrodes: PH-----€272.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35805-05 pH Electrode, Single Junction, pH, 0 - 14 pH, 32 Deg to 100 Deg C, Epoxy, BNC, Round
€101.35 /unit