Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35816-71 pH Electrode With ATC Probe | CT4HGA

OAKTON WD-35816-71 pH Electrode With ATC Probe

Item: CT4HGA Model: WD-35816-71Cross Ref: 8EK07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemATC Probe
For Use WithOakton 600 Series pH Meters
IncludesPH Electrode And ATC Probe
Sub CategoryElectrodes: PH
Body MaterialEpoxy
Connection TypeOAKTON Connector
DisposabilityReusable
Manufacturer Warranty Length6 Months
MaterialEpoxy
Product TypepH Electrode with ATC Probe
Tip ShapeRound

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeDiameterSub CategoryJunctionTip ShapeCable LengthBody MaterialAmplifierPrice
OAKTON WD-35808-71 Ph Temperature Electrode For 33773 | AF4MPP 9CLF5 WD-35808-71PH Electrode All-In One12 mmElectrodes: PHSingleRound3 ft.EpoxyNo€205.22
OAKTON WD-35811-71 PH Electrode Replacement For 57348 | AF4YFX 9PVE5 WD-35811-71Single Junction12 mmElectrodes: PHSingleRound3 ft.EpoxyNo€174.20
OAKTON WD-35805-05 pH Electrode, Single Junction, pH, 0 - 14 pH, 32 Deg to 100 Deg C, Epoxy, BNC, Round | CT4HHX WD-35805-05Single Junction0.406"Electrodes: PHSingleRound3 ft.EpoxyNo€95.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35816-71 pH Electrode With ATC Probe
€294.11 /unit