Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 3563456 Replacement pH Sensor, Range -2 to 16 pH, 32 - 122 Degree F Operating Temp | CE9QAB 55EP35

OAKTON 3563456 Replacement pH Sensor, Range -2 to 16 pH, 32 - 122 Degree F Operating Temp

Item: CE9QAB Model: 3563456Cross Ref: 55EP35
Limited Availability
€349.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItempH Sensor
Body MaterialABS
JunctionSingle
Length3"
Operating Temp. Range+32°F to +122°F
Ph Range2 pH to 16 pH
Tip ShapeSpear
TypeReplacement pH Sensor
DisposabilityReusable
Manufacturer Warranty Length6 Months
MaterialABS Plastic
Overall Length3"
Product TypeReplacement pH Sensor
StandardsCE
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginCN

Product Variants

ProductModelTip ShapeTypeJunctionBody MaterialPh RangePrice
OAKTON 3563418 Replacement pH Sensor, Range -2 to 16 pH, 32 - 122 Degree F Operating Temp | CE9PZZ 55EP31 3563418-Replacement pH SensorSingleABS2 pH to 16 pH€77.00
OAKTON 3563448 Replacement pH Sensor, Range -2 to 16 pH, 32 - 122 Degree F Operating Temp | CE9QAA 55EP33 3563448FlatReplacement pH SensorSingleABS2 pH to 16 pH€120.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 3563456 Replacement pH Sensor, Range -2 to 16 pH, 32 - 122 Degree F Operating Temp
€349.70 /unit