Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TSI0310200S0-010P Thumb Screw, 5/16-18 Thread Size, Type S, 2 Inch Length, Steel, PK10 | CG9VTV 4FAH3

GRAINGER TSI0310200S0-010P Thumb Screw, 5/16 In - 18 Thread Size, 2 In Lg., 0.78 In Head Ht., Zn Plated, Spade, Steel, 10 Pk

Item: CG9VTV Model: TSI0310200S0-010PCross Ref: 4FAH3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishZinc Plated
HardnessBrinell 137
Head Dia.0.67" to 0.7"
Head Height0.78"
Head StyleThumb
Head TypeSpade
Length2"
MaterialSteel
Shoulder Dia.0.56" to 0.59"
System Of MeasurementImperial
Thread Size5/16"-18
TypeThumb Screw
Fastener Length2"
Finish TypeZinc Plated
Head MaterialSteel, Zinc
Head ProfileSpade
Head ShapeSpade
Head ShapeWing/Spade
Head Width0.7"
Includes NutNo
Material TypeSteel
Maximum Head Height0.78"
Maximum Head Width0.7"
Overall Length2"
Screw Size5/16"
Tip MaterialSteel

Shipping Info:

Ship weight (kg) 0.216

Product Variants

ProductModelThread SizeHead Dia.Shoulder Dia.Head StyleTypeHardnessMaterialFinishPkg. Qty.Price
APPROVED VENDOR 4EZW1 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7KWA TSI-100050P0-025P#10-240.58"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€4.70
APPROVED VENDOR 4EZX1 Thumb Screw Spade 1/4-20 1" Length PK25 | AD7KWB TSI0250100P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€8.62
APPROVED VENDOR 4EZX4 Thumb Screw Spade 1/4-20 2" Length PK25 | AD7KWC TSI0250200P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€10.70
APPROVED VENDOR 4EZX7 Thumb Screw Spade 5/16 1" Length PK5 | AD7KWD TSI0310100P0-005P5/16"-1824/25"-ThumbThumb ScrewBrinell 137SteelZinc Plated5€12.94
APPROVED VENDOR 4FAC7 Thumb Screw Spade 6-32 3/8" Length PK25 | AD7LDM TSI0-60037S0-025P#6-320.31"1/4"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.07
APPROVED VENDOR 4FAC9 Thumb Screw Spade 8-32 1/2" Length PK25 | AD7LDP TSI0-80050S0-025P#8-329/25"0.29" to 0.31"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.38
APPROVED VENDOR 4FAD4 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7LDQ TSI-100050S0-025P#10-240.42"0.32" to 0.35"ThumbThumb ScrewBrinell 137SteelZinc Plated25€12.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TSI0310200S0-010P Thumb Screw, 5/16 In - 18 Thread Size, 2 In Lg., 0.78 In Head Ht., Zn Plated, Spade, Steel, 10 Pk
€18.80 /pack