Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE ISY-600-800024 Clip Stand, 6 mm x 40 mm, 3 Pieces | CR4QPD

INSIZE ISY-600-800024 Clip Stand, 6 mm x 40 mm, 3 Pk

Item: CR4QPD Model: ISY-600-800024Cross Ref: 796NL9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
For Use WithRP_ISY-600
Overall Dia.6 mm
Overall Length40 mm
Number Of Pieces3
Overall Diameter6 mm
Product TypeClip Stand

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall Dia.Overall WidthPrice
INSIZE ISY-100-1402 Clip Stand, 0.24 Inch x 3.94 in, 2 Pieces | CR4QPB ISY-100-14023.94"6/25"-€24.64
INSIZE ISY-300-13 Clip Stand, 0.31 Inch x 2.95 in, 2 Pieces | CR4QPC ISY-300-132.95"0.31"-€22.20
INSIZE ISY-600-800023 Clip Stand, 6 mm x 80 mm, 2 Pieces | CR4QPE ISY-600-80002380 mm6 mm-€42.60
INSIZE ISY-100-1201 Clip, 2 Pieces | CR4QPF ISY-100-1201---€90.74
INSIZE ISY-100-1301 Clip, 2 Pieces | CR4QPG ISY-100-1301---€90.60
INSIZE ISY-300-10 Clip, 2.56 Inch x 0.43 in, 2 Pieces | CR4QPH ISY-300-102 14/25"-0.43"€18.25
INSIZE ISY-300-11 Clip, 3.94 Inch x 0.43 in, 2 Pieces, ISY-300-11 | CR4QPJ ISY-300-113.94"-0.43"€18.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE ISY-600-800024 Clip Stand, 6 mm x 40 mm, 3 Pk
€34.94 /unit