Flat Shipping

Flat Shipping at €24.99 + VAT

NUCOR 452524-PG Hex Cap Screw Grade 8 3/4-10 x 4 Pk5 | AE9AXP 6HAL1

NUCOR N04100.075.0400 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 4 In Lg., 15/32 In Head Ht., Gr. 8, 5 Pk

Item: AE9AXP Model: N04100.075.0400Cross Ref: 6HAL1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.3491
Ship height (cm)6.1
Ship length (cm)15.24
Ship width (cm)11.43
HS code7318158066
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.075.0250 Hex Cap Screw Grade 8 3/4-16 x 2-1/2 Pk5 | AA4HZL 12N688 U04100.075.0250Fully ThreadedRockwell C33-C39Right HandHex3/4"-10SteelBlack OxideCoarse5€10.95
APPROVED VENDOR U04100.075.0950 Hex Cap Screw Grade 8 3/4-10 x 9-1/2 | AA8RTK 19NT81 U04100.075.0950Partially ThreadedRockwell C33-C39Right HandHex3/4"-10SteelBlack OxideCoarse1€13.37
NUCOR 452514-PG Hex Cap Screw Grade 8 3/4-10 x 2-3/4 Pk5 | AB3DTR 1RMG9 N04100.075.0275Partially ThreadedRockwell C33-C39Right HandHex3/4"-10SteelBlack OxideCoarse5€19.17
NUCOR 452518-PG Hex Cap Screw Grade 8 3/4-10 x 3-1/4 Pk5 | AB3DTT 1RMH1 N04100.075.0325Partially ThreadedRockwell C33-C39Right HandHex3/4"-10SteelBlack OxideCoarse5€23.14
NUCOR 452534-PG Hex Cap Screw Grade 8 3/4-10 x 6-1/2 | AB3DTU 1RMH2 N04100.075.0650Partially ThreadedRockwell C33-C39Right HandHex3/4"-10SteelBlack OxideCoarse1€13.01
NUCOR 452813-PG Hex Cap Screw Grade 8 3/4-10 x 8-1/2 | AB3DTV 1RMH3 N04100.075.0850Partially ThreadedRockwell C33-C39Right HandHex3/4"-10SteelBlack OxideCoarse1€13.26
NUCOR 452543-PG Hex Cap Screw Grade 8 3/4-10 x 9 | AB3DTW 1RMH4 N04100.075.0900Partially ThreadedRockwell C33-C39Right HandHex3/4"-10SteelBlack OxideCoarse1€18.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUCOR N04100.075.0400 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 4 In Lg., 15/32 In Head Ht., Gr. 8, 5 Pk
€94.13 /unit