Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH MM600 Rigid Scraper | AF7KVG 21TY23

BOSCH MM600 Rigid Scraper

Item: AF7KVG Model: MM600Cross Ref: 21TY23
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Scraper
Blade MaterialSteel
Blade ShapeStraight
Blade TypeScraping
Direct Fit For Tool BrandBosch (Non-Starlock), Dewalt(R), Dremel, Fein (Non-Starlock), Makita, Milwaukee, Ridgid
For Use OnTile
MaterialMetal
Number Of Pieces1
Overall Length3.9"
Primary Material ApplicationTile
Scraper TypeRigid
Size3/4"
ApplicationCarpeting And Tile Adhesives, Great For Harder Materials Such As Vinyl Flooring
Blade Length1 1/2"
Oscillating Tool Accessory TypeScraping Blade

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.03
Ship length (cm)9.86
Ship width (cm)1.98
HS code8467290090
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH MM600 Rigid Scraper
€19.38 /unit