Flat Shipping

Flat Shipping at €24.99 + VAT

NU-CALGON 4182-08 Leak Detector, Leak Detector, 1 gal Size, Blue | CT4HAD

NU-CALGON 4182-08 Leak Detector, Leak Detector, 1 gal Size, Blue

Item: CT4HAD Model: 4182-08Cross Ref: 410X88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeak Detector
CharacteristicsHigh Viscosity Formula, Long Lasting Bubbles, Non-Corrosive
ColorBlue
For Use WithLines Carrying Air, Oxygen, Nitrogen, Natural Or Propane Gas, Carbon Dioxide, Refrigerants
Size1 gal.
Temp. Range5°F to 225°F
TypeCal Blue(R) Plus
Application MethodSurface
Container TypeBottle
Indication MethodBubble
Product TypeGas Leak Detector

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeSizePrice
NU-CALGON 4182-35 Leak Detector, Leak Detector, 7 oz Size, Blue | CT4HAE 4182-35Blue+5°C to +225°C7 oz.-
RFQ
NU-CALGON 4184-53 Leak Detector, Leak Detector, 8 oz Size, Gold | CT4HAF 4184-53Gold212°F8 oz.€15.24
NU-CALGON 4182-24 Leak Detector, Leak Detector, 1 qt Size, Blue | CT4HAG 4182-24Blue+5°F to +220°F1 qt€18.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NU-CALGON 4182-08 Leak Detector, Leak Detector, 1 gal Size, Blue
€43.28 /unit