Flat Shipping

Flat Shipping at €24.99 + VAT

IGLOO 31388 Beverage Jug, Plastic, 1 Gal. Capacity, Gray | CH6JNH 60UF79

IGLOO 31388 Beverage Jug, Plastic, 1 Gal. Capacity, Gray

Item: CH6JNH Model: 31388Cross Ref: 60UF79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJug
Body ColorGray
Body TypeBeverage Jug
Cooling Capacity1 gal.
Height11 14/25"
Body MaterialPlastic
Capacity1 gal.
Cold Retention1 Day
Includes SpoutSpout Included
Includes StrawStraw Not Included
InsulationInsulated
Lid ColorGray
Material (broad)Plastic
Overall Diameter7 1/4"
Overall Height12 3/8"

Shipping Info:

Ship weight (kg) 0.5872
Country of OriginSV

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGLOO 31388 Beverage Jug, Plastic, 1 Gal. Capacity, Gray
€23.04 /unit