Flat Shipping

Flat Shipping at €24.99 + VAT

NU-CALGON 4184-53 Leak Detector, Leak Detector, 8 oz Size, Gold | CT4HAF

NU-CALGON 4184-53 Leak Detector, Leak Detector, 8 oz Size, Gold

Item: CT4HAF Model: 4184-53Cross Ref: 3CFR3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeak Detector
CharacteristicsFluorescent
ColorGold
For Use WithGaseous Pressurized Lines
Size8 oz.
Temp. Range212°F
TypeFluorescent Gas Leak Detector
Application MethodSurface
Container TypeDauber Bottle
Product TypeFluorescent Gas Leak Detector

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeSizePrice
NU-CALGON 4182-08 Leak Detector, Leak Detector, 1 gal Size, Blue | CT4HAD 4182-08Blue5°F to 225°F1 gal.€40.88
NU-CALGON 4182-35 Leak Detector, Leak Detector, 7 oz Size, Blue | CT4HAE 4182-35Blue+5°C to +225°C7 oz.-
RFQ
NU-CALGON 4182-24 Leak Detector, Leak Detector, 1 qt Size, Blue | CT4HAG 4182-24Blue+5°F to +220°F1 qt€18.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NU-CALGON 4184-53 Leak Detector, Leak Detector, 8 oz Size, Gold
€16.13 /unit