Flat Shipping

Flat Shipping at €24.99 + VAT

NTN ND3L-12-40-100-IP65-A205 Actuator, 12VDC, 112 lb Rated Load, 100 mm Stroke Length, 5.5 mm/sec, 25% Duty Cycle | CT4GMQ

NTN ND3L-12-40-100-IP65-A205 Actuator, 12VDC, 112 lb Rated Load, 100 mm Stroke Length, 5.5 mm/sec, 25% Duty Cycle

Item: CT4GMQ Model: ND3L-12-40-100-IP65-A205Cross Ref: 801VU4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator
Drive SystemGear
Drive System TypeGear
Duty Cycle25%
Enclosure RatingIP54
Full Load Amps3.2A
Gear Case TypeAluminum
Gear Ratio401
Housing MaterialAluminum
Includes CapacitorCapacitor Included
Limit Switch SettingFixed
Limit Switch TypePreset
Max. Ambient Temp.149°F
Motor TypePermanent Magnet
Nut MaterialPlastic
Rated Load112 lbs.
Retracted Length205 mm
Speed @ Rated Load5.5 mm/sec.
Stroke Length100 mm
System Of MeasurementMetric
Voltage12V DC
Capacitor IncludedCapacitor Included
Enclosure Ip RatingIP65
Gear MaterialAluminum
Speed At Full Load0.21 in./sec.
StandardsCE LISTED, ELECTROMAGNETIC COMPATIBILITY DIRECTIVE 2014/30/EU, MEDICAL DEVICE DIRECTIVE 93/42/EEC (LD3M ONLY)

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN ND3L-12-40-100-IP65-A205 Actuator, 12VDC, 112 lb Rated Load, 100 mm Stroke Length, 5.5 mm/sec, 25% Duty Cycle
€183.14 /unit