Item | Portable Lockout Kit |
Carrying Case Material | Polyester |
Carrying Case Type | Duffel Bag |
Case Depth | 8 1/2" |
Case Height | 10" |
Case Material | Polyester |
Case Style | Duffel Bag |
Case Width | 16 1/2" |
Color | Blue |
Filled | Yes |
Included Lockout Types | Adjustable Gate Valve, Ball Valve, Cable Lockout, Padlock, Wall Switch |
Included Padlock Body Material | Steel |
Key Type | Keyed Different |
Kit Type | Combination Lockout Duffel Kit |
Language | English |
Max. No. Of Padlocks | 2 |
Number Of Components | 17 |
Number Of Lockouts Included | 18 |
Number Of Padlocks Included | 2 |
Number Of Tags Included | 2 |
Padlock Body Material | Steel |
Padlock Key Type | Keyed Different Padlocks |
Portable | Yes |
Carrying Case Dimensions | 8.5" x 16.5" x 10" |
Circuit Breaker Lockout Type | Snap On Circuit Breaker Lockout, Clamp On Circuit Breaker Lockout |
Features | Includes a Duffel Bag and Pouch, a Cable Lockout, and Devices for Circuit Breakers, Electrical Plugs, Wall Switches, and Plug, Gate and Ball Valves, Our Combination Lockout Duffel Gives You Everything You Need to Lock Out The Most Common Mechanical and Electrical Control Points |
For Maximum Hand Wheel Diameter | 2 1/2" |
For Minimum Hand Wheel Diameter | 1" |
Includes | 120V Snap-On Breaker Lockout (65387), 277 V Lockout Cleat (65404), 3-In-1 Plug Lockout (45842), 480/600 V Lockout Cleat (65406), 480/600V Clamp-On Breaker Lockout (65397), Adjustable Gate Valve Lockout 1 to 6.5" (64057), Clamp-On Breaker Lockout 120/277 V (65396), Gate Valve Lockout 1 to 2.5" (65560), Large Universal Valve Lockout (50921), Lockout Belt Pouch (51172), Lockout Duffel Bag (99162), Mini Cable Lockout (50940), Oversized Clamp-On Breaker Lockout (65329), Plug Valve Lockout 0.875" (113231), Plug Valve Lockout 1.375" (113232), Small Ball Valve Lockout (65666), Universal Multi-Pole Breaker Lockout (66321), Wall Switch Lockout (65392), (2) Danger Lockout Tags (65520), (2) Steel Lockout Padlock 0.75" Shackle KD Red (143126) |
Maximum Number Of Padlocks | 2 |
Standards | OSHA |