Flat Shipping

Flat Shipping at €24.99 + VAT

NTN LUB-SMRTKT130-113 Single Point Lubricator, 4 Oz Capacity, 5 13/64 Inch Height, 1/4 Inch Npt | CT4GME

NTN LUB-SMRTKT130-113 Single Point Lubricator, 4 Oz Capacity, 5 13/64 Inch Height, 1/4 Inch Npt

Item: CT4GME Model: LUB-SMRTKT130-113Cross Ref: 415X50
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricator
ApplicationFor Ball And Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors
Capacity4 fl. oz.
Diameter2.656"
Height5.203"
IncludesMobil SHC 220
MaterialABS And Polycarbonate
Npt Size1/4"
Operating Temp.-4°F to +140°F
Spring Tension87 psi
Connection Size1/4"
Connection TypeNPT
Delivery MethodContinuous
Feeder Capacity125 cc
Feeder MaterialPolycarbonate
Flow Rate AdjustabilityAdjustable
Included Grease TypeMobil SHC 220
Lubrication Point TypeSingle
Max. Operating Temperature140°F
Min. Operating Temperature-4°F
Overall Diameter2 5/8"
Overall Height5 1/4"
Pre-filled StatusPre Filled
RefillableYes
Spring Force87 psi

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)13.34
Ship length (cm)6.67
Ship width (cm)6.67
Country of OriginDE

Product Variants

ProductModelCapacityOperating Temp.MaterialDiameterHeightSpring TensionNpt SizeDispensesPrice
NTN LUB-RDYKT60-114 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLT LUB-RDYKT60-1142 fl. oz.-4° to +140°Polycarbonate2.281"3.422"73 psi1/4"Continuous€134.02
NTN LUB-RDYKT60-116 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLU LUB-RDYKT60-1162 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"3.422"73 psi1/4"-€137.50
NTN LUB-RDYKT60-113 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLV LUB-RDYKT60-1132 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"3.422"73 psi1/4"-€137.50
NTN LUB-RDYKT60-115 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLW LUB-RDYKT60-1152 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"3.422"73 psi1/4"-€137.36
NTN LUB-RDYKT60-111 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLX LUB-RDYKT60-1112 fl. oz.-4° to +140°Polycarbonate2.281"3.422"73 psi1/4"Continuous€137.50
NTN LUB-RDYKT125-116 Single Point Lubricator, 4 Oz Capacity, 4 5/8 Inch Height, 1/4 Inch Npt | CT4GLY LUB-RDYKT125-1164 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"4 5/8"73 psi1/4"-€136.76
NTN LUB-RDYKT125-113 Single Point Lubricator, 4 Oz Capacity, 4 5/8 Inch Height, 1/4 Inch Npt | CT4GLZ LUB-RDYKT125-1134 fl. oz.-4° to +140°Polycarbonate2.281"4 5/8"73 psi1/4"Continuous€139.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN LUB-SMRTKT130-113 Single Point Lubricator, 4 Oz Capacity, 5 13/64 Inch Height, 1/4 Inch Npt
€281.09 /unit