Flat Shipping

Flat Shipping at €24.99 + VAT

NTN LUB-RDYKT60-116 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLU

NTN LUB-RDYKT60-116 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt

Item: CT4GLU Model: LUB-RDYKT60-116Cross Ref: 415X39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricator
ApplicationFor Ball And Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors
Capacity2 fl. oz.
Diameter2.281"
Height3.422"
IncludesMobil Vacuoline 1409
MaterialABS And Polycarbonate
Npt Size1/4"
Operating Temp.-4°F to +140°F
Spring Tension73 psi
Connection Size1/4"
Connection TypeNPT
Delivery MethodContinuous
Feeder Capacity60 cc
Feeder MaterialPolycarbonate
Flow Rate AdjustabilityAdjustable
Included Grease TypeMobil Vacuoline 1409
Lubrication Point TypeSingle
Max. Operating Temperature140°F
Min. Operating Temperature-4°F
Overall Diameter2 1/4"
Overall Height3 3/8"
Pre-filled StatusPre Filled
RefillableNo
Spring Force78 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.57
Ship length (cm)5.72
Ship width (cm)5.72
Country of OriginDE

Product Variants

ProductModelCapacityOperating Temp.MaterialDiameterHeightSpring TensionNpt SizeDispensesPrice
NTN LUB-RDYKT60-114 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLT LUB-RDYKT60-1142 fl. oz.-4° to +140°Polycarbonate2.281"3.422"73 psi1/4"Continuous€134.02
NTN LUB-RDYKT60-113 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLV LUB-RDYKT60-1132 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"3.422"73 psi1/4"-€137.50
NTN LUB-RDYKT60-115 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLW LUB-RDYKT60-1152 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"3.422"73 psi1/4"-€137.36
NTN LUB-RDYKT60-111 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt | CT4GLX LUB-RDYKT60-1112 fl. oz.-4° to +140°Polycarbonate2.281"3.422"73 psi1/4"Continuous€137.50
NTN LUB-RDYKT125-116 Single Point Lubricator, 4 Oz Capacity, 4 5/8 Inch Height, 1/4 Inch Npt | CT4GLY LUB-RDYKT125-1164 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"4 5/8"73 psi1/4"-€136.76
NTN LUB-RDYKT125-113 Single Point Lubricator, 4 Oz Capacity, 4 5/8 Inch Height, 1/4 Inch Npt | CT4GLZ LUB-RDYKT125-1134 fl. oz.-4° to +140°Polycarbonate2.281"4 5/8"73 psi1/4"Continuous€139.48
NTN LUB-RDYKT125-115 Single Point Lubricator, 4 Oz Capacity, 4 5/8 Inch Height, 1/4 Inch Npt | CT4GMA LUB-RDYKT125-1154 fl. oz.-4°F to +140°FABS And Polycarbonate2.281"4 5/8"73 psi1/4"-€140.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN LUB-RDYKT60-116 Single Point Lubricator, 2 Oz Capacity, 3 27/64 Inch Height, 1/4 Inch Npt
€149.27 /unit