Flat Shipping

Flat Shipping at €24.99 + VAT

NTN JM205149 Tapered Roller Bearing Cone, JM205149, 1 31/32 Inch Bore, 3.346 Inch OD | CT4GWZ

NTN JM205149 Tapered Roller Bearing Cone, JM205149, 1 31/32 Inch Bore, 3.346 Inch OD

Item: CT4GWZ Model: JM205149Cross Ref: 55PY81
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cone
Bore Dia.1.969"
Bore TypeCylindrical
Cage MaterialSteel
Cone Width1.102"
Dynamic Radial Load Capacity118 kN
For Use With Grainger Item Number55PY80
For Use With Mfr. Model NumberJM205110
Inside Dia.1.969"
Max. Temp.250°F
Min. Temp.-40°F
Number Of Rows1
Outside Dia.3.346"
Ring MaterialAlloy Steel
Roller MaterialAlloy Steel
Shaft Fillet Radius3 mm
Static Radial Load Capacity141 kN
Sub-brandTapered Roller Bearing, Tapered Bearing, Trb
Bearing Industry NumberJM205149
Bore Diameter1 31/32"
Compatible Cup Grainger Part Number55PY80
Compatible Cup Manufacturer Part NumberJM205110
Inside Diameter1.969"
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter3.346"
Ring Material GradeGrade 52100
Roller Material GradeGrade 52100
StandardsABMA

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)8.5
Ship length (cm)8.5
Ship width (cm)2.8

Product Variants

ProductModelBore Dia.Outside Dia.Ring MaterialMax. Temp.Min. Temp.Static Radial Load CapacityBore TypeDynamic Radial Load CapacityPrice
NTN 30304A Tapered Roller Bearing Assembly, 4T-30304A, 20 mm Bore, 52 mm OD, 16 mm Cone Width | CT4FZN 30304A20 mm52 mmAlloy Steel120°C-40°C34 kNCylindrical35.5 kN€43.04
NTN 32004X Tapered Roller Bearing Assembly, 4T-32004X, 20 mm Bore, 42 mm OD, 15 mm Cone Width | CT4FZP 32004X20 mm42 mmAlloy Steel120°C-40°C27.9 kNCylindrical24.9 kN€45.10
NTN 32005X Tapered Roller Bearing Assembly, 4T-32005X, 25 mm Bore, 47 mm OD, 15 mm Cone Width | CT4FZQ 32005X25 mm47 mmCarbon Steel120°C-40°C33.5 kNCylindrical27.8 kN€45.13
NTN 32013X Tapered Roller Bearing Assembly, 4T-32013X, 65 mm Bore, 100 mm OD, 23 mm Cone Width | CT4FZR 32013X65 mm100 mmAlloy Steel120°C-40°C128 kNCylindrical83 kN€137.83
NTN 32024X Tapered Roller Bearing Assembly, 4T-32024X, 120 mm Bore, 180 mm OD, 38 mm Cone Width | CT4FZT 32024X120 mm180 mmAlloy Steel120°C-40°C420 kNCylindrical245 kN€426.12
NTN 33206 Tapered Roller Bearing Assembly, 4T-33206, 30 mm Bore, 62 mm OD, 25 mm Cone Width | CT4FZU 3320630 mm62 mmAlloy Steel120°C-40°C77 kNCylindrical65 kN€68.90
NTN LM67048/LM67010 Tapered Roller Bearing Assembly, 4T-LM67048/LM67010, 1 1/4 Inch Bore, 2 5/16 Inch OD | CT4FZV LM67048/LM670101 1/4"2.312"Alloy Steel248°F-40°F9200 lbf.Cylindrical7750 lbf.€32.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN JM205149 Tapered Roller Bearing Cone, JM205149, 1 31/32 Inch Bore, 3.346 Inch OD
€111.93 /unit