Flat Shipping

Flat Shipping at €24.99 + VAT

NTN HPS103GP2 Radial Ball Bearing Nylon 1.4843 Inch Width | AE2YUE 4ZZE2

NTN HPS103GP2 Radial Ball Bearing Nylon 1.4843 Inch Width

Item: AE2YUE Model: HPS103GP2Cross Ref: 4ZZE2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAgricultural Disc Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeBall
Bore Dia.1 1/4"
Bore Tolerance-0.005" to +0.005"
Cage MaterialNylon
Dynamic Load Capacity5750 lbs.
Flange SizeNot Applicable
LubricationShell Alvania #3
Max. Speed4200 RPM
Outside Dia.2.834"
Outside Dia. Tolerance-0.001" to +0.001"
Seal MaterialNbr
Static Load Capacity3450 lbs.
Temp. Range-13°F to +250°F
Width1.484"
Ball MaterialSteel
Bearing Industry NumberHPS103GP2
Bore ShapeHex
Bore Size1.279"
Bore Size Tolerance+/-0.005"
Cage TypePressed
ClosureDouble Sealed
Dynamic Radial Load Capacity25700N
Flange TypeNon Flanged
For Shaft Size1 1/4"
Housing MaterialAlloy Steel
Iso RatingClass 0
Maximum Speed4200 RPM
Maximum Temperature250°F
Minimum Temperature-40°F
Number Of RowsOne
Outer Ring TypeSpherical
Outside Diameter2.834"
Overall Width1.484"
Ring MaterialAlloy Steel
Ring Material GradeGrade 52194
Seal TypeContact
Static Radial Load Capacity3440 lbf.

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)7.2
Ship length (cm)7.2
Ship width (cm)3.77
HS code8482105052
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialClosureBall MaterialOuter Ring WidthMax. SpeedDynamic Load CapacityPrice
NTN CDS209TTR6P Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNU 4ZYR6 CDS209TTR6P1.53"5"Nylon---520 RPM7350 lbs.€202.38
NTN CDS211TTR23 Radial Ball Bearing Nylon 2.1250 Inch Width | AE2YNV 4ZYR7 CDS211TTR231.78"4.438"Nylon---450 RPM9750 lbs.€272.19
NTN DC208TT Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNW 4ZYR8 DC208TT1 1/8"3.149"NylonDouble SealedSteel-560 RPM6550 lbs.€158.10
NTN DC208TT10 Radial Ball Bearing Nylon 1.6875 Inch Width | AE2YNX 4ZYR9 DC208TT101 1/2"3.149"NylonDouble SealedSteel-560 RPM6550 lbs.€126.35
NTN DC208TT5 Radial Ball Bearing 1.4370 Inch Width | AE2YNY 4ZYT1 DC208TT51 1/8"3.149"Steel---560 RPM6550 lbs.€87.31
NTN DC208TT6 Radial Ball Bearing 1.4370 Inch Width | AE2YNZ 4ZYT2 DC208TT61"3.149"Steel---560 RPM6550 lbs.€127.49
NTN DC208TT8 Radial Ball Bearing 1.4370 Inch Width | AE2YPA 4ZYT3 DC208TT81 1/8"3.149"SteelDouble SealedSteel-560 RPM6550 lbs.€104.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN HPS103GP2 Radial Ball Bearing Nylon 1.4843 Inch Width
€129.66 /unit