SPEARS VALVES 438-532 | BU7JYL

SPEARS VALVES 438-532 Reducer Bushing, Spigot x FPT, Schedule 40, 6 x 4 Size, PVC

Item: BU7JYL Model: 438-532
In Stock

Get it by Tuesday, Jun 17

€69.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
JointPVC SCH40 Fittings
MaterialPVC
ScheduleSCH40
Size6" x 4"

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 438-247 | BU6BVJ 438-2472" x 1/2"SCH40PVC€5.10
RFQ
SPEARS VALVES 438-071BC | BU6VJZ 438-071BC---€2.89
RFQ
SPEARS VALVES 438-073BC | BU6VKA 438-073BC---€2.89
RFQ
SPEARS VALVES 438-072BC | BU6VKE 438-072BC---€2.89
RFQ
SPEARS VALVES 438-052 | BU6VKG 438-0523/8" x 1/4"SCH40PVC€1.45
RFQ
SPEARS VALVES 438-127BC | BU6VKH 438-127BC---€3.54
RFQ
SPEARS VALVES 438-098BC | BU6VKM 438-098BC---€2.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 438-532 Reducer Bushing, Spigot x FPT, Schedule 40, 6 x 4 Size, PVC
€69.43 /unit