Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 7320BG Angular Bearing 40 Degree 100mm Bore 215 Od | AE2YLY 4ZYJ4

NTN 7320BG Angular Bearing 40 Degree 100mm Bore 215 Od

Item: AE2YLY Model: 7320BGCross Ref: 4ZYJ4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,459.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Rating1
Abec Tolerance1
Bore Dia.100 mm
Cage MaterialSteel
Contact Angle40°
Dynamic Load Capacity191274N
Outside Dia.215 mm
Static Load Capacity177929N
Temp. Range-13°F to +250°F
Width47 mm
Ball MaterialAlloy Steel
Bearing Industry Number7320
Bearing TypeSingle Bearing
Bore Diameter100 mm
Cage TypePressed
ClosureOpen
Dynamic Radial Load Capacity190000N
FinishChrome Plated
Housing Fillet Radius1.1 mm
Iso RatingClass 0
Lubricant MaterialGrease, Oil
Matched Bearing TypeNot Matched/Single Bearing
Maximum Speed3000 RPM
Maximum Temperature120°C
Minimum Temperature-40°C
Number Of RowsOne
Outside Diameter215 mm
Overall Width47 mm
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
Shaft Fillet Radius0.118 mm
StandardsISO CERTIFIED
Static Radial Load Capacity178000N

Shipping Info:

Ship weight (kg) 7.2896
Ship height (cm)21.5
Ship length (cm)21.5
Ship width (cm)4.7
HS code8482105028
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialAbec RatingContact AngleClosureBall MaterialPrice
NTN 7202BG Angular Bearing 40 Degree 15mm Bore 35mm Od | AE2YGF 4ZXY3 7202BG15 mm35 mmSteel140°--€70.85
NTN 7203BG Angular Bearing 40 Degree 17mm Bore 40mm Od | AE2YGG 4ZXY4 7203BG17 mm40 mmSteel140°--€71.04
NTN 7203BL1G Angular Bearing 40 Degree 17mm Bore 40mm Od | AE2YGH 4ZXY5 7203BL1G17 mm40 mmBrass140°OpenAlloy Steel€70.89
NTN 7204BG Angular Bearing 40 Degree 20mm Bore 47mm Od | AE2YGJ 4ZXY6 7204BG20 mm47 mmSteel140°--€82.91
NTN 7205BG Angular Bearing 40 Degree 25mm Bore 52mm Od | AE2YGL 4ZXY8 7205BG25 mm52 mmSteel140°--€99.90
NTN 7206BG Angular Bearing 40 Degree 30mm Bore 62mm Od | AE2YGN 4ZXZ1 7206BG30 mm62 mmSteel140°--€106.12
NTN 7207BG Angular Bearing 40 Degree 35mm Bore 72mm Od | AE2YGQ 4ZXZ3 7207BG35 mm72 mmSteel140°--€127.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 7320BG Angular Bearing 40 Degree 100mm Bore 215 Od
€1,459.94 /unit