Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 7203BG Angular Bearing 40 Degree 17mm Bore 40mm Od | AE2YGG 4ZXY4

NTN 7203BG Angular Bearing 40 Degree 17mm Bore 40mm Od

Item: AE2YGG Model: 7203BGCross Ref: 4ZXY4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Rating1
Abec Tolerance1
Bore Dia.17 mm
Cage MaterialSteel
Contact Angle40°
Dynamic Load Capacity11032N
Max. Speed17000 RPM
Outside Dia.40 mm
Static Load Capacity6094N
Temp. Range-13°F to +250°F
Width12 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4
Ship length (cm)4
Ship width (cm)1.2
HS code8482105028
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialAbec RatingContact AngleClosureBall MaterialPrice
NTN 7202BG Angular Bearing 40 Degree 15mm Bore 35mm Od | AE2YGF 4ZXY3 7202BG15 mm35 mmSteel140°--€70.85
NTN 7203BL1G Angular Bearing 40 Degree 17mm Bore 40mm Od | AE2YGH 4ZXY5 7203BL1G17 mm40 mmBrass140°OpenAlloy Steel€70.89
NTN 7204BG Angular Bearing 40 Degree 20mm Bore 47mm Od | AE2YGJ 4ZXY6 7204BG20 mm47 mmSteel140°--€82.91
NTN 7205BG Angular Bearing 40 Degree 25mm Bore 52mm Od | AE2YGL 4ZXY8 7205BG25 mm52 mmSteel140°--€99.90
NTN 7206BG Angular Bearing 40 Degree 30mm Bore 62mm Od | AE2YGN 4ZXZ1 7206BG30 mm62 mmSteel140°--€106.12
NTN 7207BG Angular Bearing 40 Degree 35mm Bore 72mm Od | AE2YGQ 4ZXZ3 7207BG35 mm72 mmSteel140°--€127.79
NTN 7208BG Angular Bearing 40 Degree 40mm Bore 80mm Od | AE2YGT 4ZXZ5 7208BG40 mm80 mmSteel140°--€152.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 7203BG Angular Bearing 40 Degree 17mm Bore 40mm Od
€71.37 /unit