Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 6208LLUC3/L627 Radial Ball Bearing Pressed Steel 18mm W | AE2YBC 4ZXG1

NTN 6208LLUC3/L627 Radial Ball Bearing Pressed Steel 18mm W

Item: AE2YBC Model: 6208LLUC3/L627Cross Ref: 4ZXG1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Ball MaterialAlloy Steel
Bearing MaterialSteel
Bearing TypeDouble Contact Sealed
Bore Dia.40 mm
Cage MaterialSteel
ClosureDouble Sealed
Dynamic Load Capacity6550 lbs.
FinishChrome Plated
Includes Retaining RingNo
Iso RatingClass 0
LubricationPolyrex EM Grease
Max. Speed5600 RPM
Outside Dia.80 mm
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Seal MaterialNbr
Seal/shield TypeDouble Contact Sealed
Shield MaterialMetal
Static Load Capacity4000 lbs.
System Of MeasurementMetric
Width18 mm
Bore Diameter40 mm
Cage TypePressed
Dynamic Radial Load Capacity32500N
Lubricant MaterialPolyrex EM
Maximum Speed5600 RPM
Number Of RowsOne
Outer Ring Width18 mm
Outside Diameter80 mm
Outside Diameter Tolerance+0/-0.013 mm
Seal TypeContact
Static Radial Load Capacity17800N

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)8
Ship length (cm)8
Ship width (cm)1.8
HS code8482105048
Country of OriginJP

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedDynamic Load CapacityStatic Load CapacityBore ToleranceAbec RatingCage MaterialPrice
NTN 6000LLUC3/L627 Radial Ball Bearing Pressed Steel 8mm W | AE2XZG 4ZXA4 6001JRXUC310 mm26 mm21000 RPM1030 lbs.440 lbs.-0.008 mm to 0 mm1Steel€18.27
NTN 6001LLUC3/L627 Radial Ball Bearing Pressed Steel 8mm W | AE2XZJ 4ZXA6 6001LLUC3/L62712 mm28 mm18000 RPM1150 lbs.540 lbs.-1Steel€25.00
NTN 6002LLUC3/L627 Radial Ball Bearing Pressed Steel 9mm W | AE2XZL 4ZXA8 6002LLUC3/L62715 mm32 mm15000 RPM1260 lbs.635 lbs.-1Steel€34.76
NTN 6003LLUC3/L627 Radial Ball Bearing Pressed Steel 10mm W | AE2XZN 4ZXC1 6003LLUC3/L62717 mm35 mm14000 RPM1530 lbs.755 lbs.-1Steel€28.80
NTN 6004LLUC3/L627 Radial Ball Bearing Pressed Steel 12mm W | AE2XZQ 4ZXC3 6004LLUC3/L62720 mm42 mm11000 RPM2110 lbs.1140 lbs.-1Steel€36.07
NTN 6005LLUC3/L627 Radial Ball Bearing Pressed Steel 12mm W | AE2XZT 4ZXC5 6005LLUC3/L62725 mm47 mm9400 RPM2260 lbs.1320 lbs.-1Steel€51.55
NTN 6006LLUC3/L627 Radial Ball Bearing Pressed Steel 13mm W | AE2XZV 4ZXC7 6006LLUC3/L62730 mm55 mm7700 RPM2970 lbs.1860 lbs.-0.01 mm to 0 mm1Steel€58.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 6208LLUC3/L627 Radial Ball Bearing Pressed Steel 18mm W
€88.05 /unit