Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 45GG61 Filters, 16 Inch Actual Height, 3.6 Inch Actual Inside Dia, 7.92 Inch Actual Outside Dia | CN8DKA

AIR HANDLER 45GG61 Filters, 16 Inch Actual Height, 3.6 Inch Actual Inside Dia

Item: CN8DKA Model: 45GG61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
Actual Height16"
Actual I.d.3 3/5"
Actual Outside Dia.7 23/25"
ConfigurationHelix Inner Core, No Outer
Filter Rating12
Flame RetardantNo
For Use WithDirt/Dust Particulate Removal
Media ColorWhite
Media Type80/20

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelActual HeightActual I.d.Actual Outside Dia.Media ColorMedia TypeFilter RatingFor Use WithFlame RetardantPrice
AIR HANDLER 45GG53 Filters, 16 Inch Actual Height, 3.6 Inch Actual Inside Dia, 7.92 Inch Actual Outside Dia | CN8DJZ 45GG5316"3 3/5"7 23/25"White80/2012Dirt/Dust Particulate RemovalNo€81.39
AIR HANDLER 45GG73 Filters, 22 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKB 45GG7322"8 2/5"12 3/4"WhiteCellulose11Dirt/Dust Particulate RemovalNo€159.30
AIR HANDLER 45GG50 Filters, 24 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKC 45GG5024"8 2/5"12 3/4"White80/2012Dirt/Dust Particulate RemovalNo€184.05
AIR HANDLER 45GG63 Filters, 25 1/5 Inch Actual Height, 9.5 Inch Actual Inside Dia | CN8DKD 45GG6325 1/5"9 1/2"13.86"White80/2012Dirt/Dust Particulate RemovalNo€192.71
AIR HANDLER 45GG55 Filters, 26 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKE 45GG5526"8 2/5"12 3/4"WhiteSpunbond Polyester11Dirt/Dust Particulate RemovalNo€255.42
AIR HANDLER 45GG48 Filters, 26 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKF 45GG4826"8 2/5"12 3/4"White80/2012Dirt/Dust Particulate RemovalNo€179.74
AIR HANDLER 45GG82 Filters, 26 Inch Actual Height, 8.4 Inch Actual Inside Dia, 12.75 Inch Actual Outside Dia | CN8DKG 45GG8226"8 2/5"12 3/4"White80/2012Dirt/Dust Particulate RemovalNo€176.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 45GG61 Filters, 16 Inch Actual Height, 3.6 Inch Actual Inside Dia
€76.35 /unit