Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072755678 Sanding Belt 4 Width x 59 Length Zirconia Alumina 40 Grit Pk10 | AF8HKF 26LX65

NORTON ABRASIVES 78072755678 Sanding Belt 4 Width x 59 Length Zirconia Alumina 40 Grit Pk10

Item: AF8HKF Model: 78072755678Cross Ref: 26LX65
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€383.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightY
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageOpen
ColorBlue
GradeExtra Coarse
Grit40
Length59"
Width4"
Abrasive GradeCoarse
Belt Length59"
Belt Width4"
SeriesBlueFire R831

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)10.16
Ship length (cm)149.86
Ship width (cm)10.16
HS code6805100000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 66261055324 Sanding Belt 3.5w x 15.5 L Non-woven Ao 80g | AB9GND 2D498 66261055324Non WovenAluminum OxideNylon80BrownX--1€45.76
NORTON ABRASIVES 78072718707 Sanding Belt 1/2 Inch W x 24 Inch Length Ca 50gr | AB9GNQ 2D523 78072718707Closed CoatCeramic Aluminum OxideCloth50RedY--1€4.24
NORTON ABRASIVES 78072718714 Sanding Belt 3/4 Inch W x 20.5 Inch Length Ca 50gr | AB9GNU 2D527 78072718714Closed CoatCeramic Aluminum OxideCloth50RedY--1€4.29
NORTON ABRASIVES 78072718715 Sanding Belt 3/4 Inch W x 20.5 Inch Length Ca 60gr | AB9GNV 2D528 78072718715Closed CoatCeramic Aluminum OxideCloth60RedY--1€4.29
NORTON ABRASIVES 78072718750 Sanding Belt 3.5 Inch W x 15.5 Inch Length Ca 60g | AB9GNX 2D531 78072718750CoatedCeramicCloth60RedYClosedButt Joint1€15.05
NORTON ABRASIVES 78072710374 Sanding Belt 1 Width x 24 Inch Length Grit 50 | AF7VBQ 22PD52 78072710374CoatedCeramicPolyester Cloth50MaroonY--1€6.29
NORTON ABRASIVES 78072718700 Sanding Belt 1/2 Width x 12 Inch Length Grit 50 | AF7VBV 22PD57 78072718700CoatedCeramicPolyester Cloth50MaroonY--1€3.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072755678 Sanding Belt 4 Width x 59 Length Zirconia Alumina 40 Grit Pk10
€383.27 /unit