Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 78072710374 Sanding Belt 1 Width x 24 Inch Length Grit 50 | AF7VBQ 22PD52

NORTON ABRASIVES 78072710374 Sanding Belt 1 Width x 24 Inch Length Grit 50

Item: AF7VBQ Model: 78072710374Cross Ref: 22PD52
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester Cloth
Backing WeightY
ColorMaroon
GradeCoarse
Grit50
Length24"
Width1"
Abrasive GradeCoarse
Belt Joint TypeButt Joint
Belt Length24"
Belt Width1"
Coating CoverageClosed

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)2.54
HS code6805100000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 66261055324 Sanding Belt 3.5w x 15.5 L Non-woven Ao 80g | AB9GND 2D498 66261055324Non WovenAluminum OxideNylon80BrownX--1€45.76
NORTON ABRASIVES 78072718707 Sanding Belt 1/2 Inch W x 24 Inch Length Ca 50gr | AB9GNQ 2D523 78072718707Closed CoatCeramic Aluminum OxideCloth50RedY--1€4.24
NORTON ABRASIVES 78072718714 Sanding Belt 3/4 Inch W x 20.5 Inch Length Ca 50gr | AB9GNU 2D527 78072718714Closed CoatCeramic Aluminum OxideCloth50RedY--1€4.29
NORTON ABRASIVES 78072718715 Sanding Belt 3/4 Inch W x 20.5 Inch Length Ca 60gr | AB9GNV 2D528 78072718715Closed CoatCeramic Aluminum OxideCloth60RedY--1€4.29
NORTON ABRASIVES 78072718750 Sanding Belt 3.5 Inch W x 15.5 Inch Length Ca 60g | AB9GNX 2D531 78072718750CoatedCeramicCloth60RedYClosedButt Joint1€15.05
NORTON ABRASIVES 78072718700 Sanding Belt 1/2 Width x 12 Inch Length Grit 50 | AF7VBV 22PD57 78072718700CoatedCeramicPolyester Cloth50MaroonY--1€3.63
NORTON ABRASIVES 78072766018 Sanding Belt 1/2 Width x 18 Length Ceramic 40 Grit Pk50 | AF8HEX 26LV55 78072766018CoatedCeramicPolyester40RedYClosedButt Joint50€180.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072710374 Sanding Belt 1 Width x 24 Inch Length Grit 50
€7.50 /unit