Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66623357288 Abrasive Fiber Dsc 7x7/8 Inch Fine PK25 | AH4BMJ 34CD92

NORTON ABRASIVES 66623357288 Abrasive Fiber Dsc 7x7/8 Inch Fine PK25

Item: AH4BMJ Model: 66623357288Cross Ref: 34CD92
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightX
ColorBrown
Diameter7"
Grit100
Max. Speed8600 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNo Hole
Arbor Hole TypeUnthreaded
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)1.52
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelDiameterMax. SpeedVacuum Hole DesignAbrasive TypeColorAbrasive MaterialBacking WeightGritPkg. Qty.Price
NORTON ABRASIVES 66623357289 Fiber Disc, 7 Inch Dia., 120 Abrasive Grit, Medium, Fiber | CJ2DXG 66623357289--------1€1.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623357288 Abrasive Fiber Dsc 7x7/8 Inch Fine PK25
€60.63 /pack