Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623341084 Qk Change Dsc BU Pad 3D TS 3D | AH7MQZ 36WT35

NORTON ABRASIVES 66623341084 Qk Change Dsc BU Pad 3D TS 3D

Item: AH7MQZ Model: 66623341084Cross Ref: 36WT35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.51 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Back Mounting Size1/4"
Body MaterialRubber
Density RatingMedium
Disc Dia.3"
Face Mounting TypeTS
Max. Speed20000 RPM
Thickness1/4"
Vacuum Hole DesignNo Hole

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)0.64
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelColorAbrasive MaterialGritResistance PropertiesOverall ThicknessPrice
NORTON ABRASIVES 63642506131 Disc Backup Pad 5 Inch Diameter Psa 5/16-24 Ext | AE9ZZV 6PF86 63642506131-----€36.55
NORTON ABRASIVES 63642506132 Disc Backup Pad 5 Inch Diameter Psa 5/16-24 Ext | AE9ZZW 6PF87 63642506132-----€36.42
NORTON ABRASIVES 08834164949 Disc Backup Pad, 20000 RPM, Quick Change Back Mount, 3" Dia. | AX3MWL 436D94 08834164949Black---Not Applicable€22.52
NORTON ABRASIVES 63642504873 Disc Backup Pad, 7 Inch Dia., Threaded Arbor Hole, 8600 RPM Max. Speed | CJ2AFH 63642504873Black----€55.24
NORTON ABRASIVES 66261055018 Hook-and-Loop Sanding Disc, 4 Inch, 80 Grit, Aluminum Oxide, Non-Vacuum, Non-Woven | CJ2LKP 66261055018BrownAluminum Oxide80Smear-€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623341084 Qk Change Dsc BU Pad 3D TS 3D
€29.51 /unit