Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642506132 Disc Backup Pad 5 Inch Diameter Psa 5/16-24 Ext | AE9ZZW 6PF87

NORTON ABRASIVES 63642506132 Disc Backup Pad 5 Inch Diameter Psa 5/16-24 Ext

Item: AE9ZZW Model: 63642506132Cross Ref: 6PF87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Abrasive Mounting Quick Change SystemNot Applicable
Back Mounting TypeThreaded Shaft
Backup Pad ShapeRound
Body MaterialFoam
Connector TypeThreaded Shaft
Density RatingMedium
Device MaterialFoam
Diameter5"
Face Mounting TypeAdhesive, PSA
FeaturesLow-Profile
Max. Speed10000 RPM
Thickness1/2"
Vacuum Hole Design6 Hole
Abrasive Mount TypeAdhesive Backed
DensityMedium
Pad Thickness1/2"
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
HS code8467920090
Country of OriginCN

Product Variants

ProductModelColorAbrasive MaterialGritResistance PropertiesOverall ThicknessPrice
NORTON ABRASIVES 63642506131 Disc Backup Pad 5 Inch Diameter Psa 5/16-24 Ext | AE9ZZV 6PF86 63642506131-----€36.55
NORTON ABRASIVES 66623341084 Qk Change Dsc BU Pad 3D TS 3D | AH7MQZ 36WT35 66623341084-----€29.45
NORTON ABRASIVES 08834164949 Disc Backup Pad, 20000 RPM, Quick Change Back Mount, 3" Dia. | AX3MWL 436D94 08834164949Black---Not Applicable€22.52
NORTON ABRASIVES 63642504873 Disc Backup Pad, 7 Inch Dia., Threaded Arbor Hole, 8600 RPM Max. Speed | CJ2AFH 63642504873Black----€55.24
NORTON ABRASIVES 66261055018 Hook-and-Loop Sanding Disc, 4 Inch, 80 Grit, Aluminum Oxide, Non-Vacuum, Non-Woven | CJ2LKP 66261055018BrownAluminum Oxide80Smear-€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642506132 Disc Backup Pad 5 Inch Diameter Psa 5/16-24 Ext
€38.17 /unit