Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623333446 Sanding Belt 3 Inch Width x 24 Inch Length Aluminium Oxide 220g | AF8LXB 28CL74

NORTON ABRASIVES 66623333446 Sanding Belt 3 Inch Width x 24 Inch Length Aluminium Oxide 220g

Item: AF8LXB Model: 66623333446Cross Ref: 28CL74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon , Polyester
Backing WeightY
Bond TypeResin
Coating CoverageNot Applicable
ColorGreen
Flexibility TypeRegular
GradeFine
Grit220
Length24"
Width3"
Abrasive GradeFine
Belt Length24"
Belt Width3"
SeriesBear-Tex Rapid Prep

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
HS code6805300000
Country of OriginMX

Product Variants

ProductModelAbrasive TypeGritAbrasive MaterialBacking MaterialColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072718706 Sanding Belt 1/2 Inch W x 18 Inch Length Ca 120gr | AB9GNP 2D522 78072718706Closed Coat120Ceramic Aluminum OxideClothRedY--1€3.97
NORTON ABRASIVES 78072718710 Sanding Belt 1/2 Inch W x 24 Inch Length Ca 120gr | AB9GNT 2D526 78072718710Closed Coat120Ceramic Aluminum OxideClothRedY--1€3.86
NORTON ABRASIVES 78072718753 Sanding Belt 3.5 Inch W x 15.5 Inch Length Ca 120g | AB9GNZ 2D533 78072718753Coated120CeramicClothRedYClosedButt Joint1€13.95
NORTON ABRASIVES 66261085067 Sanding Belt 1 Width x 24 Inch Length Grit 120 | AF7VBP 22PD50 66261085067Coated120CeramicPolyester ClothOrangeY--1€6.62
NORTON ABRASIVES 78072728742 Sanding Belt 1/2 Width x 12 Inch Length Grit 120 | AF7VBU 22PD56 78072728742Coated120Alumina ZirconiaPolyester ClothBlueX--1€1.64
NORTON ABRASIVES 66261041384 Sanding Belt 1/2 Width x 18 Inch Length Grit 120 | AF7VCA 22PD63 66261041384Coated120CeramicPolyester ClothOrangeYClosedButt Joint1€3.83
NORTON ABRASIVES 66261080367 Sanding Belt 1/4 Width x 24 Inch Length Grit 120 | AF7VCD 22PD66 66261080367Coated120CeramicPolyester ClothOrangeY--1€3.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623333446 Sanding Belt 3 Inch Width x 24 Inch Length Aluminium Oxide 220g
€44.26 /unit