Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072728742 Sanding Belt 1/2 Width x 12 Inch Length Grit 120 | AF7VBU 22PD56

NORTON ABRASIVES 78072728742 Sanding Belt 1/2 Width x 12 Inch Length Grit 120

Item: AF7VBU Model: 78072728742Cross Ref: 22PD56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialPolyester Cloth
Backing WeightX
ColorBlue
GradeFine
Grit120
Length12"
Width1/2"
Abrasive GradeMedium
Belt Joint TypeButt Joint
Belt Length12"
Belt Width1/2"
Coating CoverageClosed
Flexibility TypeRegular

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)1.27
HS code6805100000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeGritAbrasive MaterialBacking MaterialColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072718706 Sanding Belt 1/2 Inch W x 18 Inch Length Ca 120gr | AB9GNP 2D522 78072718706Closed Coat120Ceramic Aluminum OxideClothRedY--1€3.97
NORTON ABRASIVES 78072718710 Sanding Belt 1/2 Inch W x 24 Inch Length Ca 120gr | AB9GNT 2D526 78072718710Closed Coat120Ceramic Aluminum OxideClothRedY--1€3.86
NORTON ABRASIVES 78072718753 Sanding Belt 3.5 Inch W x 15.5 Inch Length Ca 120g | AB9GNZ 2D533 78072718753Coated120CeramicClothRedYClosedButt Joint1€13.95
NORTON ABRASIVES 66261085067 Sanding Belt 1 Width x 24 Inch Length Grit 120 | AF7VBP 22PD50 66261085067Coated120CeramicPolyester ClothOrangeY--1€6.62
NORTON ABRASIVES 66261041384 Sanding Belt 1/2 Width x 18 Inch Length Grit 120 | AF7VCA 22PD63 66261041384Coated120CeramicPolyester ClothOrangeYClosedButt Joint1€3.83
NORTON ABRASIVES 66261080367 Sanding Belt 1/4 Width x 24 Inch Length Grit 120 | AF7VCD 22PD66 66261080367Coated120CeramicPolyester ClothOrangeY--1€3.77
NORTON ABRASIVES 66261044755 Sanding Belt 3/4 Width x 20.5 Inch Length Grit 120 | AF7VCP 22PD76 66261044755Coated120CeramicPolyester ClothOrangeY--1€4.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072728742 Sanding Belt 1/2 Width x 12 Inch Length Grit 120
€1.65 /unit