Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 40-400 Coated Gloves 10/ XL Blue/White PR | AC3BAG 2RA67

ANSELL 40-400 Coated Gloves 10/ XL Blue/White PR

Item: AC3BAG Model: 40-400Cross Ref: 2RA67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level3
Ansi/isea Cut Level1
Coating CoverageFull
Coating MaterialFoamed , Nitrile
ColorBlue, White
Cuff StyleKnit Wrist
Liner MaterialCotton
SizeXL
Suggested Use EnvironmentOily

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)14.73
Ship length (cm)27.18
Ship width (cm)13.21
HS code4015191050
Country of OriginLK

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Cut LevelSuggested Use EnvironmentPrice
ANSELL 40-400 Coated Gloves 8/M Blue/White PR | AC3BAE 2RA65 40-400MFull3Knit WristBlue, White1Oily€8.76
ANSELL 40-400 Coated Gloves 9/L Blue/White PR | AC3BAF 2RA66 40-400LFull3Knit WristBlue, White1Oily€8.76
ANSELL 40-400 Coated Gloves 7/S Blue/White PR | AD2JQC 3PXF4 40-400SFull3Knit WristBlue, White1Oily€8.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 40-400 Coated Gloves 10/ XL Blue/White PR
€8.81 /unit