Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623319008 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse | CD2JDC 436F30

NORTON ABRASIVES 66623319008 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse

Item: CD2JDC Model: 66623319008Cross Ref: 436F30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
ColorGreen
Diameter2"
Grit60
Coating CoverageClosed
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradePkg. Qty.Price
NORTON ABRASIVES 66623319009 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, 100 Pk | CD2HGQ 39UW17 666233190092"Aluminum OxideCoarse100€170.58
NORTON ABRASIVES 66623319030 3 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, 50 Pk | CD2HGR 39UW49 666233190303"Aluminum OxideCoarse50€109.57
NORTON ABRASIVES 66623319031 Coated Quick Change Disc, 3 Inch Dia., Aluminum Oxide, 50 Pk | CD3VAR 39UW51 666233190313"Aluminum OxideCoarse50€109.57
NORTON ABRASIVES 66623319029 Quick Change Disc, 3 Inch Dia., 50 Grit, Coarse, Aluminum Oxide, Coated, 50Pk | CJ3CKW 66623319029---50€110.04
NORTON ABRASIVES 66623319028 Quick Change Disc, 3 Inch Dia., 40 Grit, Coarse, Aluminum Oxide, Coated, 50Pk | CJ3CLG 66623319028---50€108.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623319008 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse
€1.64 /unit