Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M48040.050.0016 Machine Screw Pan M5 x 0.80 x 16 Length PK25 | AH3EGA 31JP95

GRAINGER M48040.050.0016 Machine Screw, M5x0.8 Thread Size, Brass, 16 mm Lg., Std, Pan, 25 Pk

Item: AH3EGA Model: M48040.050.0016Cross Ref: 31JP95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 6G
Drive Size1.2 mm
Drive TypeSlotted
FinishPlain
Head Dia.9.5 mm
Head Height3 mm
Head TypePan
Length16 mm
MaterialBrass
System Of MeasurementMetric
Tensile Strength53663 psi
Thread Length16 mm
Thread SizeM5 x 0.8
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 85, DIN EN ISO 1580
DriveSlotted
Fastener Length16 mm
Head Width9.5 mm
Machine Screw TypeStandard Machine Screw
Screw SizeM5
Thread Fit6g
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.0918
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)3.05

Product Variants

ProductModelThread SizeHead HeightHead Dia.Thread LengthDrive SizeThread TypeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR 6GY48 Machine Screw Pan M2.5 x 0.45 x 5 L - Pack Of 50 | AE9AMF MSPB02505-050P1M2.5 x 0.451.5 mm5 mm5 mm-Coarse-Class 6G50€20.85
APPROVED VENDOR 6GY49 Machine Screw Pan M2.5 x 0.45 x 6 L - Pack Of 50 | AE9AMG MSPB02506-050P1M2.5 x 0.451.5 mm5 mm6 mm-Coarse-Class 6G50€20.57
APPROVED VENDOR 6GY50 Machine Screw Pan M2.5 x 0.45 x 8 L - Pack Of 50 | AE9AMH MSPB02508-050P1M2.5 x 0.451.5 mm5 mm8 mm-Coarse-Class 6G50€17.52
APPROVED VENDOR 6GY51 Machine Screw Pan M2.5 x 0.45 x 10 L - Pack Of 50 | AE9AMJ MSPB02510-050P1M2.5 x 0.451.5 mm5 mm10 mm-Coarse-Class 6G50€16.76
APPROVED VENDOR M48040.030.0005 Machine Screw Pan M3 x 0.50 x 5 L - Pack Of 50 | AE9AMK 6GY52 M48040.030.0005M3 x 0.51.8 mm5.6 mm5 mm-Coarse-Class 6G50€13.21
APPROVED VENDOR M48040.030.0008 Machine Screw Pan M3 x 0.50 x 8 L - Pack Of 50 | AE9AML 6GY54 M48040.030.0008M3 x 0.51.8 mm5.6 mm8 mm-Coarse-Class 6G50€16.96
APPROVED VENDOR M48040.030.0010 Machine Screw Pan M3 x 0.50 x 10 L - Pack Of 50 | AE9AMM 6GY55 M48040.030.0010M3 x 0.51.8 mm5.6 mm10 mm-Coarse-Class 6G50€17.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M48040.050.0016 Machine Screw, M5x0.8 Thread Size, Brass, 16 mm Lg., Std, Pan, 25 Pk
€31.06 /pack