Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261137458 Fiber Disc, 7 X 7/8 Inch Hole Size, Zirconia Alumina, 80 Grit | CT4EGR

NORTON ABRASIVES 66261137458 Fiber Disc, 7 X 7/8 Inch Hole Size, Zirconia Alumina, 80 Grit

Item: CT4EGR Model: 66261137458Cross Ref: 804HY8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.02 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeCoarse , Medium
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Arbor Hole Size7/8"
Arbor Hole TypeGl Quick Change
Backing MaterialFiber
Backing WeightNot Applicable
Coating CoverageClosed
ColorBlue
Diameter7"
Grit80
Max. Operating Speed8600 RPM
Mfr. SeriesBluefire AVOS F826P Series
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)1.52
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeDiameterMax. Operating SpeedCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 77696010007 Fiber Disc, 7 X 7/8 Inch Hole Size, Ceramic, 36 Grit, 25 PK | CT4EGP 77696010007CeramicExtra Coarse7"8600 RPM-25€141.08
NORTON ABRASIVES 66261137454 Fiber Disc, 7 X 7/8 Inch Hole Size, Zirconia Alumina, 24 Grit | CT4EGQ 66261137454Zirconia AluminaExtra Coarse7"8600 RPM-1€6.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261137458 Fiber Disc, 7 X 7/8 Inch Hole Size, Zirconia Alumina, 80 Grit
€6.02 /unit