BOSTON GEAR H2408L Helical Gear, 45 Helix, 24 Diametral Pitch, 14.5 Deg. Pressure Angle, 8 Teeth, Left Hand

Item: AK2XFW Model: H2408L
Limited Availability
€103.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.0.188"
Diametral Pitch24"
Face Width3/8"
Helix Angle45°
MaterialSteel
No. Of Teeth8
Output Dia.0.39"
Pitch Dia.0.333"
Pressure Angle14.5°
RotationLeft Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypePrice
BOSTON GEAR H2410L | AK2XFY H2410L1/4"Left HandSteelHardened Plain Spiral Tooth€95.40
BOSTON GEAR H2412L | AK2XGC H2412L1/4"Left HandSteelHardened Plain Spiral Tooth€99.83
BOSTON GEAR H2415L | AK2XGL H2415L-Left HandSteel-€118.36
BOSTON GEAR H2418L | AK2XGV H2418L3/8"Left HandSteelHardened Plain Spiral Tooth€116.69
BOSTON GEAR H2420L | AK2XHA H2420L-Left HandSteel-€68.38
BOSTON GEAR H2424L | AK2XHH H2424L1/2"Left HandSteelHardened Plain Spiral Tooth€77.10
BOSTON GEAR H2436L | AK2XHR H2436L-Left HandSteel-€88.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2408L Helical Gear, 45 Helix, 24 Diametral Pitch, 14.5 Deg. Pressure Angle, 8 Teeth, Left Hand
€103.88 /unit