Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261137455 Fiber Disc, 7 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber | CJ2DWN

NORTON ABRASIVES 66261137455 Fiber Disc, 7 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber

Item: CJ2DWN Model: 66261137455Cross Ref: 6MR96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive TypeCoated
ColorBlue
Disc Backing MaterialFiber
Overall Dia.7"
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive TypeColorBacking MaterialBacking WeightGradeVacuum Hole DesignAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 66623395002 Fiber Disc 4 Inch Diameter 50 Grit PK10 | AG9WNX 22UR97 666233950024"CoatedBlackFiberY-No HoleAluminum Oxide25€57.76
NORTON ABRASIVES 66623395009 Fiber Disc 4.5 Inch Diameter 50 Grit PK10 | AG9WPE 22UT05 666233950094 1/2"CoatedBlackFiberY-No HoleAluminum Oxide25€68.66
NORTON ABRASIVES 66623395019 Fiber Disc 5 Inch Diameter 60 Grit PK10 | AG9WPM 22UT13 666233950195"CoatedBlackFiberY-No HoleAluminum Oxide10€17.33
NORTON ABRASIVES 66623325915 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNL 28AA68 666233259154 1/2"Non WovenMaroonFiberX-No HoleAluminum Oxide25€188.85
NORTON ABRASIVES 66623333616 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNP 28AA81 666233336164 1/2"Non WovenBlueFiberX-No HoleAluminum Oxide25€227.47
NORTON ABRASIVES 05539510684 Fiber Disc 5 Inch Diameter PK25 | AH6DVK 35XP15 055395106845"CoatedBrownFiberY-No HoleAluminum Oxide25€87.43
NORTON ABRASIVES 05539510693 Fiber Disc 7 Inch Diameter PK25 | AH6DVL 35XP16 055395106937"CoatedBrownFiberY-No HoleAluminum Oxide25€104.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261137455 Fiber Disc, 7 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber
€6.32 /unit