NORTON ABRASIVES 66623395002 Fiber Disc 4 Inch Diameter 50 Grit PK10 | AG9WNX 22UR97

NORTON ABRASIVES 66623395002 Fiber Disc 4 Inch Diameter 50 Grit PK10

Item: AG9WNX Model: 66623395002Cross Ref: 22UR97
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightY
ColorBlack
Diameter4"
Grit50
Max. Speed12000 RPM
Mounting Hole Size5/8"
Vacuum Hole DesignNo Hole
Arbor Hole TypeUnthreaded
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive TypeColorBacking MaterialBacking WeightGradeVacuum Hole DesignAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 66623395009 Fiber Disc 4.5 Inch Diameter 50 Grit PK10 | AG9WPE 22UT05 666233950094 1/2"CoatedBlackFiberY-No HoleAluminum Oxide25€68.66
NORTON ABRASIVES 66623395019 Fiber Disc 5 Inch Diameter 60 Grit PK10 | AG9WPM 22UT13 666233950195"CoatedBlackFiberY-No HoleAluminum Oxide10€17.33
NORTON ABRASIVES 66623325915 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNL 28AA68 666233259154 1/2"Non WovenMaroonFiberX-No HoleAluminum Oxide25€188.85
NORTON ABRASIVES 66623333616 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNP 28AA81 666233336164 1/2"Non WovenBlueFiberX-No HoleAluminum Oxide25€227.47
NORTON ABRASIVES 05539510684 Fiber Disc 5 Inch Diameter PK25 | AH6DVK 35XP15 055395106845"CoatedBrownFiberY-No HoleAluminum Oxide25€87.43
NORTON ABRASIVES 05539510693 Fiber Disc 7 Inch Diameter PK25 | AH6DVL 35XP16 055395106937"CoatedBrownFiberY-No HoleAluminum Oxide25€104.39
NORTON ABRASIVES 77696008400 Fiber Disc 4-1/2 Inch Extra Coarse PK25 | AJ2FZZ 49P551 776960084004 1/2"CoatedRedFiberX-No HoleCeramic25€132.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623395002 Fiber Disc 4 Inch Diameter 50 Grit PK10