Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261132136 Flap Disc, 7/8 Inch Hole Size, 60 Abrasive Grit, Medium, Ceramic, Cloth | CJ2FFX

NORTON ABRASIVES 66261132136 Flap Disc, 7/8 Inch Hole Size, 60 Abrasive Grit, Medium, Ceramic, Cloth

Item: CJ2FFX Model: 66261132136Cross Ref: 52CH32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive TypeCoated
Backing Plate MaterialFiberglass
Backing WeightY
ColorOrange
Connector TypeUnthreaded Hole
Density RatingHigh
Disc Backing MaterialCloth
FeaturesPerformance Coated
Grit60
Overall Dia.6"
Packaged InCarton
Resistance PropertiesFray
Abrasive MaterialCeramic
Arbor Hole TypeUnthreaded
Diameter6"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelAbrasive GradeGritDensity RatingBacking Plate MaterialFeaturesBacking MaterialOverall Dia.Abrasive TypePkg. Qty.Price
NORTON ABRASIVES 66623399139 Flap Disc 4 1/2 Inch x 80 Grit 5/8-11 | AB7RNL 23Z458 66623399139Grade MED80---Plastic-Coated1€15.29
NORTON ABRASIVES 66623399131 Flap Disc 5 Inch x 80 Grit 5/8-11 | AB7RPL 23Z481 66623399131Grade MED80---Plastic-Coated1€11.26
NORTON ABRASIVES 66623399147 Flap Disc 5 Inch x 80 Grit 5/8-11 | AB7RPR 23Z486 66623399147Grade MED80---Plastic-Coated1€15.90
NORTON ABRASIVES 66623399010 Flap Disc 5 Inch x 80 Grit 7/8 | AB7RQB 23Z495 66623399010Grade MED80---Plastic-Coated1€9.41
NORTON ABRASIVES 66623399018 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRF 23Z524 66623399018Grade MED80---Plastic-Coated1€24.60
NORTON ABRASIVES 66623399158 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRL 23Z529 66623399158Grade MED80---Plastic-Coated1€26.06
NORTON ABRASIVES 63642536152 Flap Disc 7 Inch x 80 Grit 5/8-11 | AB7RRQ 23Z533 63642536152Grade MED80---Plastic-Coated1€27.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261132136 Flap Disc, 7/8 Inch Hole Size, 60 Abrasive Grit, Medium, Ceramic, Cloth
€28.87 /unit